Shop All Grooming & Dressing Aids
Global Assistive Devices
Global Assistive Devices VM-LBK VibraLITE MINI Vibrating Watch with Black Band
Mfr # GAD-VMLBK
Zoro # G704025542
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Assistive Devices
- MFR # GAD-VMLBK
- Zoro # G704025542
- UPC # 797097868254
- Country of Origin China
- Category Grooming & Dressing Aids
Description
The VibraLITE MINI will keep you on track with you or your child's daily tasks. Set up to 12 alarms throughout the day to remind you of different events. Wristband not included.
Features:- Choose between vibration, sound or both.
- Set up to 12 alarms.
- 20 second duration alarm with manual or auto off.
- One auto-reload countdown timer for interval reminders (ex: once every 3 hours) - up to 23 hours 59 minutes 59 seconds.
- Lock out feature so settings cannot be changed.
- Backlit display.
- Water resistant.
- 12 hour time format.
- Includes CR1632 watch battery.
- Display time digits: 4.8mm H x 3mm w.
- Polycarbonate case with stainless steel back.
- Fits wrist sizes 4-1/2" to 7-3/8".
- Approvals CE, RoHS, CPSIA.
- Dimension - 1.2 x 1.51 x 0.48 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACH MIST Beach Mist Hand & Body Lotion, 0.65 oz Tube, PK288 (623)
- FIRST AID ONLY Bandage, Beige, Fabric, Box, PK50 (1-950)
- DYNAREX Ultrasound Gel - 0.25 liter (8.5 fl oz) Clear (1245)
- FIRST AID ONLY Sting Relief Kit, Box (750015)
- PROHEAL Disposable Adult Bibs Tie Back Perfect for Seniors Painting Eating White 100 Pack 100PK (PH-16430H)
- PERFECT PANTS VM-VOR VibraLITE MINI Vibrating Watch with Orange & Black Band (PE77668)
- SILENT CALL Silent Call VIB-PJ Bed Vibrator with Pin Jack (SC-VIB)
- REIZEN Reizen Loud Ear Hearing Enhancer (HC-R/AMP)
- PROHEAL Disposable Adult Bibs Tie Back Perfect for Seniors Painting Eating Black 50 Pack 50PK (PH-16420H)
- MG DEVELOPMENT MG Development HC-PERFECTDRY-QR PerfectDry QR Hearing Aid Drying System (HC-PERFECTDRY-QR)
- JOMAC Terry Cloth Double Baker Pad Elastic Strap (G-PAD)
- Global Assistive Devices Therapy & Rehabilitation