Shop All Decorative Rugs
Glitzy Rugs
Glitzy Rugs UBSM00036M0032A4 4 x 6 ft. Machine Woven Heatset Polypropylene Oriental Rectangle Area Rug; Silver
Mfr # UBSM00036M0032A4
Zoro # G004029479
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glitzy Rugs
- MFR # UBSM00036M0032A4
- Zoro # G004029479
- UPC # 719583393750
- Country of Origin China
- Category Decorative Rugs
Description
Machine Woven Heatset Polypropylene Area Rug
The modish look of your home furnishing solely depends on the improvement stuff you use. Hence, own this floral Heatset Polypropylene rug and magnify the look of your home flooring in a tremendous way. Let your home decor shine with the shimmering silver color of this rug. The floral pattern of this rug makes you feel ecstatic. Get this rectangular rug in a perfect size 4' x 6' size.
Features- Machine Woven by sophisticated technology enhancing detailed design and product durability
- Oriental designed and weaved by machine woven heatset technique in Turkey
- Soft polypropylene yarn with pile height of 0.43 inches for underfoot comfort
- Designer area rugs perfect for Living Room, Bedroom, Study Room, Dinning Room, Foyer
- Color: Silver
- Size: 4 x 6 ft.
- Construction: Machine Made
- Weave & Technique: Machine Woven Heatset
- Shape: Rectangle
- Material: 100% Polypropylene
- Recommended: Indoor
- Reversible: No
- Floor Heating Safe: Yes
- Non-Slip Backing: No
- Weight: 10.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Round Adjustable Wood Table, 23.75" X 23.75" X 35.75", Wood Top, White (CH-2-GG)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Graph Seat (82025PW020)
- BESTAR Bestar Universel 78W Sofa for Queen Murphy Bed (no backrest) in grey (AC-1070-25)
- FLASH FURNITURE Burgundy Quilted Barstool, Adj Height (CH-102029-BURG-GG)
- GLITZY RUGS Hand Tufted Shag Polyester 6 x 9 ft. Solid Area Rug, Red (UBSK00102T0026A11)
- GLITZY RUGS Glitzy Rugs UBSJ00022W0001A9 5 x 8 ft. Hand Woven Jute Eco-Friendly Oriental Rectangle Area Rug; Natural (UBSJ00022W0001A9)
- GLITZY RUGS 2 ft. 6 in. x 12 ft. Hand Knotted Gabbeh Silk Runner RugGold (UBSLS0111L0012G33)
- GLITZY RUGS 9 x 12 ft. Hand Tufted Wool Floral Rectangle Area RugBrown (UBSK00228T0004A17)
- GLITZY RUGS Glitzy Rugs UBSK00111T3331A11 6 x 9 ft. Solid Turquoise White Hand Tufted Shag Polyester Area Rug (UBSK00111T3331A11)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Geometric Wool Round Area Rug, Multi Color (UBSK00547T0000B13)
- LIVABLISS Beni Shag BSH-2320 Machine Crafted Area Rug (BSH2320-2773)
- Glitzy Rugs Decorative Rugs