Shop All Decorative Rugs
Glitzy Rugs
Glitzy Rugs UBSK00733T2601B8 8 x 8 ft. Hand Tufted Wool Floral Round Area Rug; Red & Beige
Mfr # UBSK00733T2601B8
Zoro # G203768032
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glitzy Rugs
- MFR # UBSK00733T2601B8
- Zoro # G203768032
- UPC # 719583380835
- Country of Origin China
- Category Decorative Rugs
Description
Hand Tufted Wool Round Area Rug
The magnificent quotient of this hand tufted woolen area rug lies in its alluring color combination of red and beige color. Its vintage pattern in the traditional design not just looks elegant but also goes well with the home decor of any type. This round shaped rug looks great in the 8' x 8' size. Also, cleaning it is very easy and requires no professional assistance.
Features- Handmade by skilled artisans enhancing in-depth color and product durability
- Floral designed and weaved by hand tufted technique
- Soft wool yarn with ultra-plush pile height of 0.75 inches for underfoot comfort
- Designer area rugs perfect for Living Room, Bedroom, Study Room, Dinning Room, Foyer
- Color: Red & Beige
- Size: 8 x 8 ft.
- Construction: Handmade
- Weave & Technique: Hand Tufted
- Shape: Round
- Material: 70% Wool & 30% Cotton
- Recommended: Indoor
- Reversible: No
- Floor Heating Safe: Yes
- Non-Slip Backing: Yes
- Weight: 48.42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Kemp 10-606 80 Percent Wool Blanket (10-606)
- DURAMAX Farmhouse cabinet (68062)
- MOORECO Mesh Task Chair, 18" to 21", Adjustable Arms, Black (34729)
- FLASH FURNITURE Sofa, 35" to 64" x 38", Upholstery Color: Black (BT-70597-SOF-GG)
- GLITZY RUGS 3 x 5 ft. Hand Knotted Gabbeh Wool Area Rug, Solid Beige (UBSL00111L0001A1)
- GLITZY RUGS 4 x 6 ft. Hand Tufted Wool Floral Rectangle Area RugCamel (UBSK00219T0005A4)
- GLITZY RUGS Hand Tufted Shag Polyester 6 x 9 ft. Solid Area Rug, Red (UBSK00102T0026A11)
- GLITZY RUGS Glitzy Rugs UBSK00111T3331A11 6 x 9 ft. Solid Turquoise White Hand Tufted Shag Polyester Area Rug (UBSK00111T3331A11)
- GLITZY RUGS Glitzy Rugs UBSJ00022W0001A9 5 x 8 ft. Hand Woven Jute Eco-Friendly Oriental Rectangle Area Rug; Natural (UBSJ00022W0001A9)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Geometric Wool Round Area Rug, Multi Color (UBSK00547T0000B13)
- SAFAVIEH 6 x 6 ft. Abstract Hand Tufted Round Area Rug; Grey & Black (ABT607F-6R)
- Glitzy Rugs Decorative Rugs