Shop All Decorative Rugs
Glitzy Rugs
Glitzy Rugs UBSK00151T0013A16 8 x 11 ft. Hand Tufted Wool Floral Rectangle Area Rug; Green
Mfr # UBSK00151T0013A16
Zoro # G403700863
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glitzy Rugs
- MFR # UBSK00151T0013A16
- Zoro # G403700863
- UPC # 719583391534
- Country of Origin China
- Category Decorative Rugs
Description
Hand Tufted Wool Area Rug
Embellish every possible space of your home with this radiant green shaded woolen area rug. The nature lovers will admire the floral pattern of this rug that contains the designs of flowers and leaves. The interiors of your home will blossom like never before. Your kids will fall in love with its pattern and texture. This rectangular 8' x 11' rug is broad enough to cover the spacious flooring of your living area.
Features- Handmade by skilled artisans enhancing in-depth color and product durability
- Floral designed and weaved by hand tufted technique
- Soft wool yarn with ultra-plush pile height of 0.75 inches for underfoot comfort
- Designer area rugs perfect for Living Room, Bedroom, Study Room, Dinning Room, Foyer
- Color: Green
- Size: 8 x 11 ft.
- Construction: Handmade
- Weave & Technique: Hand Tufted
- Shape: Rectangle
- Material: 70% Wool & 30% Cotton
- Recommended: Indoor
- Reversible: No
- Floor Heating Safe: Yes
- Non-Slip Backing: Yes
- Weight: 66.57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Hope' Canvas Art, 14x14 (ALI37474-C1414GG)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K-3030-30S)
- LORELL Lateral File Divider KitBlack, PK10, Black, Letter/Legal (LLR60564)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Brown (QI003557.BR)
- GLITZY RUGS 9 x 12 ft. Hand Tufted Wool Floral Rectangle Area RugBrown (UBSK00228T0004A17)
- GLITZY RUGS Glitzy Rugs UBSJ00022W0001A9 5 x 8 ft. Hand Woven Jute Eco-Friendly Oriental Rectangle Area Rug; Natural (UBSJ00022W0001A9)
- GLITZY RUGS 4 x 6 ft. Hand Tufted Wool Floral Rectangle Area RugCamel (UBSK00219T0005A4)
- GLITZY RUGS 8 x 8 ft. Hand Tufted Wool Floral Round Area Rug, Blue (UBSK00722T0003B8)
- GLITZY RUGS 3 x 5 ft. Hand Knotted Gabbeh Wool Area Rug, Solid Beige (UBSL00111L0001A1)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Geometric Wool Round Area Rug, Multi Color (UBSK00547T0000B13)
- LIVABLISS Harput HAP-1029 Machine Crafted Area Rug (HAP1029-2773)
- Glitzy Rugs Decorative Rugs