Shop All Decorative Rugs
Glitzy Rugs
Glitzy Rugs UBSK00111T3331A11 6 x 9 ft. Solid Turquoise White Hand Tufted Shag Polyester Area Rug
Mfr # UBSK00111T3331A11
Zoro # G003700812
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glitzy Rugs
- MFR # UBSK00111T3331A11
- Zoro # G003700812
- UPC # 719583391374
- Country of Origin China
- Category Decorative Rugs
Description
This polyester shags rug in the shade of turquoise white color not just looks ravishing but also offers the toughness to this polyester rug to face the high foot traffic efficiently. This shags rug is handmade which reminds you the bygone era when handicrafts were very much popular. Without specifying the moderate 6’X9’ of this rectangular rug, its usefulness can be defined completely for enhancing the decor of your home.
Features- Handmade by skilled artisans enhancing in-depth color and product durability
- Solid designed and weaved by hand tufted technique.
- Soft polyester yarn with ultra-plush pile height of 1.5 inches for underfoot comfort
- Solid area rugs perfect for Living Room, Bedroom, Study Room, Dinning Room, Foyer.
- Color: Turquoise White
- Size: 6'x9'
- Shape: Rectangle
- Construction: Handmade
- Material Composition: 70% Polyester; 30% Cotton
- Material: Polyester
- Weight: 40.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 52 W, 18 L, 30 H (OT-60S2)
- MANHATTAN COMFORT Rockefeller Dresser, Off White and Nature (103GMC3)
- OLYMPUS Olympus: 1/8" PL SPACER, LARGE PIN (OLY-10-350)
- LA CROSSE TECHNOLOGY WHT Elec Alarm Clock (33100)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Oriental Square Wool Area Rug, Red & Beige (UBSK00106T2601C13)
- GLITZY RUGS 8 x 8 ft. Hand Tufted Wool Floral Round Area Rug, Blue (UBSK00722T0003B8)
- GLITZY RUGS 4 x 6 ft. Hand Tufted Wool Floral Rectangle Area RugCamel (UBSK00219T0005A4)
- GLITZY RUGS Glitzy Rugs UBSD00111H0043G25 2 ft. 6 in. x 10 ft. Hand Woven Flat Weave Kilim Wool Runner Rug; Plum (UBSD00111H0043G25)
- GLITZY RUGS Glitzy Rugs UBSJ00022W0001A9 5 x 8 ft. Hand Woven Jute Eco-Friendly Oriental Rectangle Area Rug; Natural (UBSJ00022W0001A9)
- GLITZY RUGS 9 x 12 ft. Hand Tufted Wool Floral Rectangle Area RugBrown (UBSK00228T0004A17)
- SAFAVIEH 2 ft. 3 in. x 9 ft. Runner Contemporary Wyndham Black and Ivory Hand Tufted Rug (WYD323D-29)
- Glitzy Rugs Decorative Rugs