Shop All Decorative Rugs
Glitzy Rugs
Glitzy Rugs UBSK00108T0013A9 5 x 8 in. Hand Tufted Shag Polyester Rectangle Area Rug Solid; Green
Mfr # UBSK00108T0013A9
Zoro # G103700774
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glitzy Rugs
- MFR # UBSK00108T0013A9
- Zoro # G103700774
- UPC # 719583391190
- Country of Origin China
- Category Decorative Rugs
Description
Tremendousness is redefined by this hand tufted polyester area rug which spread the prosperity in your home in the shade of green color. The solid & striped pattern of this shaggy rug elaborates its beauty very well and fuels it with a much bolder look. Needless to say, the apt 5'x8' size of this rectangular rug makes the cleaning and maintenance affair much easier.
Features- Handmade by skilled artisans enhancing in-depth color and product durability
- Solid designed and weaved by hand tufted technique
- Color: Green
- Size: 5' x 8'
- Area of Use: Bed Room, Living Room, Drawing Room, Dining Hall, Dressing Room, Lobby
- Material: Polyester
- Pattern: Transitional
- Pile: 0.75(inch)
- Points: 79/Square Inches
- Shape: Rectangle
- Weave: Hand Tufted
- Cleaning Method: Vacuum Regularly
- Length: 96 in.
- Width: 60 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ethan Harper 'Boat on the Horizon II' Canvas Art, 12x19 (WAG14827-C1219GG)
- HARDWARE RESOURCES 4-1/8"H Dull Chrome Square Curved Metal Furniture Leg (89101-DC)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 13/32", PK10 (LTB 14G)
- LORELL Fabric Task Chair, 17-1/2" to 21-3/4", Black (LLR82095)
- GLITZY RUGS Hand Tufted Shag Polyester 6 x 9 ft. Solid Area Rug, Red (UBSK00102T0026A11)
- GLITZY RUGS 3 x 5 ft. Hand Knotted Gabbeh Wool Area Rug, Solid Beige (UBSL00111L0001A1)
- GLITZY RUGS Glitzy Rugs UBSJ00022W0001A9 5 x 8 ft. Hand Woven Jute Eco-Friendly Oriental Rectangle Area Rug; Natural (UBSJ00022W0001A9)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Oriental Square Wool Area Rug, Red & Beige (UBSK00106T2601C13)
- GLITZY RUGS 8 x 8 ft. Hand Tufted Wool Floral Round Area Rug, Blue (UBSK00722T0003B8)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Geometric Wool Round Area Rug, Multi Color (UBSK00547T0000B13)
- SAFAVIEH Rag Rug Hand Woven Rectangle Rug- Light Pink - Multi- 8 x 10 ft. (RAR125E-8)
- Glitzy Rugs Decorative Rugs