Shop All Decorative Rugs
Glitzy Rugs
Glitzy Rugs UBSK00106T2601B5 5 x 5 ft. Hand Tufted Oriental Round Wool Area Rug; Red & Beige
Mfr # UBSK00106T2601B5
Zoro # G103767616
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glitzy Rugs
- MFR # UBSK00106T2601B5
- Zoro # G103767616
- UPC # 719583391169
- Country of Origin China
- Category Decorative Rugs
Description
This elegant area rug will give your home a sophisticated style for over years. The extremely beautiful combination of red and beige colors gives it a classic look. This is a very durable rug and you can easily use it in high traffic areas. Give your home a magical look with this exquisite vintage rug from Unbeatable Sale. This hand tufted area rug comes in a round 5'x5' dimensions.
Features- Handmade by skilled artisans enhancing in-depth color and product durability
- Oriental designed and weaved by hand tufted technique
- Soft wool yarn with ultra-plush pile height of 0.75 inches for underfoot comfort
- Designer area rugs perfect for Living Room, Bedroom, Study Room, Dinning Room, Foyer
- Regular vacuum cleaning of the rug will keep it clean and enhance its durability
- Living Room, Bedroom, Study Room, Dinning Room, Foyer
- Color: Red and Beige
- Pattern: Oriental
- Construction: Handmade
- Shape: Round
- Material: Wool
- Weave & Technique: Hand Tufted
- Recommended use: Indoor
- Size: 5 x 5 ft.
- Weight: 18.91 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBOT COUPE Foot (117579)
- HOMEPAGE 17 x 17 in. Custom Shape - Windmill Home Metal Sign (HO1616153)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Mahogany Resin Folding Chair (RFC6MHG)
- VICKERMAN 27 in. Mustard Hydrangea Stem (FM181901)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Geometric Wool Round Area Rug, Multi Color (UBSK00547T0000B13)
- GLITZY RUGS 2 ft. 6 in. x 12 ft. Hand Knotted Gabbeh Silk Runner RugGold (UBSLS0111L0012G33)
- GLITZY RUGS 5 x 8 ft. Hand Tufted Wool Oriental Rectangle Area RugMaroon (UBSK00712T0018A9)
- GLITZY RUGS Hand Tufted Shag Polyester 6 x 9 ft. Solid Area Rug, Red (UBSK00102T0026A11)
- GLITZY RUGS 3 x 5 ft. Hand Knotted Gabbeh Wool Area Rug, Solid Beige (UBSL00111L0001A1)
- GLITZY RUGS Glitzy Rugs UBSD00111H0043G25 2 ft. 6 in. x 10 ft. Hand Woven Flat Weave Kilim Wool Runner Rug; Plum (UBSD00111H0043G25)
- SAFAVIEH 2 x 8 ft. Meadow 500 Contemporary Runner Area Rug Grey & Dark Grey (MDW597G-28)
- Glitzy Rugs Decorative Rugs