Shop All Decorative Rugs
Glitzy Rugs
Glitzy Rugs UBSK00106T2601B3 6 x 6 ft. Hand Tufted Oriental Round Wool Area Rug; Red & Beige
Mfr # UBSK00106T2601B3
Zoro # G903767625
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glitzy Rugs
- MFR # UBSK00106T2601B3
- Zoro # G903767625
- UPC # 719583391152
- Country of Origin China
- Category Decorative Rugs
Description
This elegant area rug will give your home a sophisticated style for over years. The extremely beautiful combination of Red and Beige colors gives it a classic look. This is a very durable rug and you can easily use it in high traffic areas. Give your home a magical look with this exquisite vintage rug from Unbeatable Sale. This hand tufted area rug comes in a round 6'x6' dimensions.
Features- Handmade by skilled artisans enhancing in-depth color and product durability
- Oriental designed and weaved by hand tufted technique
- Soft wool yarn with ultra-plush pile height of 0.75 inches for underfoot comfort
- Designer area rugs perfect for Living Room, Bedroom, Study Room, Dinning Room, Foyer
- Regular vacuum cleaning of the rug will keep it clean and enhance its durability
- Living Room, Bedroom, Study Room, Dinning Room, Foyer
- Color: Red and Beige
- Pattern: Oriental
- Construction: Handmade
- Shape: Round
- Material: Wool
- Weave & Technique: Hand Tufted
- Recommended use: Indoor
- Size: 6 x 6 ft.
- Weight: 27.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stacking Chair, Plastic, Blue (4KK09)
- REGENCY Kee Folding Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Grey (TBF4242GYBK)
- ALERA Sit/Stand Adjustable Stool, Black (SS600)
- ALATERRE FURNITURE Durango 20"H Industrial Wood Dining Stool (ANDU2074)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Oriental Square Wool Area Rug, Red & Beige (UBSK00106T2601C13)
- GLITZY RUGS 9 x 12 ft. Hand Tufted Wool Floral Rectangle Area RugBrown (UBSK00228T0004A17)
- GLITZY RUGS Hand Tufted Shag Polyester 6 x 9 ft. Solid Area Rug, Red (UBSK00102T0026A11)
- GLITZY RUGS 2 ft. 6 in. x 12 ft. Hand Knotted Gabbeh Silk Runner RugGold (UBSLS0111L0012G33)
- GLITZY RUGS 3 x 5 ft. Hand Knotted Gabbeh Wool Area Rug, Solid Beige (UBSL00111L0001A1)
- GLITZY RUGS Glitzy Rugs UBSJ00022W0001A9 5 x 8 ft. Hand Woven Jute Eco-Friendly Oriental Rectangle Area Rug; Natural (UBSJ00022W0001A9)
- SAFAVIEH 6 x 6 ft. Square Contemporary Soho Brown Hand Tufted Rug (SOH512A-6SQ)
- Glitzy Rugs Decorative Rugs