Shop All Decorative Rugs
Glitzy Rugs
Glitzy Rugs UBSK00106T2601B13 10 x 10 ft. Hand Tufted Wool Oriental Round Area Rug; Red & Beige
Mfr # UBSK00106T2601B13
Zoro # G003700775
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glitzy Rugs
- MFR # UBSK00106T2601B13
- Zoro # G003700775
- UPC # 719583391145
- Country of Origin China
- Category Decorative Rugs
Description
This elegant area rug will give your home a sophisticated style for over years. The extremely beautiful combination of red beige colors gives it a classic look. This is a very durable rug and you can easily use it in high traffic areas. Give your home a magical look with this exquisite vintage rug from Unbeatable Sale. This hand tufted area rug comes in a round 10'x10' dimensions.
Features- 10 x 10 ft. Hand Tufted Wool Oriental Round Area Rug
- Handmade by skilled artisans enhancing in-depth color and product durability
- Oriental designed and weaved by hand tufted technique
- Soft wool yarn with ultra-plush pile height of 0.75 inches for underfoot comfort
- Designer area rugs perfect for Living Room, Bedroom, Study Room, Dinning Room, Foyer
- Living Room; Bedroom; Study Room; Dinning Room; Foyer
- Regular vacuum cleaning of the rug will keep it clean and enhance its durability.
- Color: Red & Beige
- Construction: Handmade
- Weave / Technique: Hand Tufted
- Shape: Round
- Material Composition: 70% Wool; 30% Cotton
- Pile (Inches): 0.75
- Pattern: Oriental
- Floor Heating Safe: Yes
- Non-Slip Backing: Yes
- Size: 10'x10'
- Weight: 75.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Black (LNT-DFB-TLC-WW-BLACK)
- BAXTON STUDIO Serge Silver Metal 3-Drawer Accent Storage Chest (160-10245)
- BIGGIES SCENES Window Well Scenes-Sunrise, 100 in wide x 60 in high (BG-WW-SRS-100)
- MARTEX Flat Sheet, King, White, 111" W, 110" L, PK6 (1A30176)
- GLITZY RUGS Glitzy Rugs UBSK00111T3331A11 6 x 9 ft. Solid Turquoise White Hand Tufted Shag Polyester Area Rug (UBSK00111T3331A11)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Geometric Wool Round Area Rug, Multi Color (UBSK00547T0000B13)
- GLITZY RUGS 8 x 8 ft. Hand Tufted Wool Floral Round Area Rug, Blue (UBSK00722T0003B8)
- GLITZY RUGS 4 x 6 ft. Hand Tufted Wool Floral Rectangle Area RugCamel (UBSK00219T0005A4)
- GLITZY RUGS Glitzy Rugs UBSJ00022W0001A9 5 x 8 ft. Hand Woven Jute Eco-Friendly Oriental Rectangle Area Rug; Natural (UBSJ00022W0001A9)
- GLITZY RUGS 5 x 8 ft. Hand Tufted Wool Oriental Rectangle Area RugMaroon (UBSK00712T0018A9)
- LOLOI RUGS Loloi Rugs SKYESKY-10SURU5076 5 ft. x 7 ft. 6 in. Skye Area Rug - Sea & Rust (SKYESKY-10SURU5076)
- Glitzy Rugs Decorative Rugs