Shop All Decorative Rugs
Glitzy Rugs
Glitzy Rugs UBSK00101T0031B8 8 x 8 ft. Hand Tufted Shag Polyester Round Solid Area Rug; White
Mfr # UBSK00101T0031B8
Zoro # G503767599
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glitzy Rugs
- MFR # UBSK00101T0031B8
- Zoro # G503767599
- UPC # 719583390919
- Country of Origin China
- Category Decorative Rugs
Description
Redefine the grandeur of your home decor with this hand tufted polyester rug which creates the peaceful ambience in your home in the white color. This shaggy rug looks more ravishing in the solid and striped pattern and also warrants the durable finish. Even though this round rug is white in color, but it needs just the simple vacuuming fortnightly.
Features- Handmade by skilled artisans enhancing in-depth color and product durability
- Solid designed and weaved by hand tufted technique
- Soft polyester yarn with ultra-plush pile height of 1.5 inches for underfoot comfort
- Solid area rugs perfect for Living Room, Bedroom, Study Room, Dinning Room, Foyer
- Regular vacuum cleaning of the rug will keep it clean and enhance its durability
- Color: White
- Size: 8 x 8 ft.
- Material: Polyester
- Shape: Round
- Construction: Handmade
- Weave: Hand Tufted Shag
- Weight: 48.42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 36" x 48", Black (32SN3648BLACK)
- BOSS Black Caressoft Medical Stool (B240-BK)
- ZHEJIANG STEELRIX OFFICE FURNITURE CO-SH Slide Out Printer Tray For Global Industrial Powered Laptop Carts (436995BK)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B6338)
- GLITZY RUGS 9 x 12 ft. Hand Tufted Wool Floral Rectangle Area RugBrown (UBSK00228T0004A17)
- GLITZY RUGS 3 x 5 ft. Hand Knotted Gabbeh Wool Area Rug, Solid Beige (UBSL00111L0001A1)
- GLITZY RUGS 5 x 8 ft. Hand Tufted Wool Oriental Rectangle Area RugMaroon (UBSK00712T0018A9)
- GLITZY RUGS 4 x 6 ft. Hand Tufted Wool Floral Rectangle Area RugCamel (UBSK00219T0005A4)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Geometric Wool Round Area Rug, Multi Color (UBSK00547T0000B13)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Oriental Square Wool Area Rug, Red & Beige (UBSK00106T2601C13)
- SAFAVIEH Boston Hand Tufted Square Rug, Navy - 8 x 8 ft. (BOS680D-8SQ)
- Glitzy Rugs Decorative Rugs