Shop All Decorative Rugs
Glitzy Rugs
Glitzy Rugs UBSJ00088HX04X03A4 4 x 6 ft. Hand Woven Kilim Jute Eco-Friendly Contemporary Rectangle Area Rug; Light Brown & Light Blue
Mfr # UBSJ00088HX04X03A4
Zoro # G203700674
Free Shipping & Returns
$94.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glitzy Rugs
- MFR # UBSJ00088HX04X03A4
- Zoro # G203700674
- UPC # 719583384673
- Country of Origin China
- Category Decorative Rugs
Description
Hand Woven Kilim Jute Eco-Friendly Area Rug
Restyle your home flooring with this bright light brown and light blue shaded jute rug that looks magnificent and uplifts the stature of your home interiors. Its natural pattern reflects the austerity that is adored by everyone. You can rest your feet on its cozy jute fabric and enjoy the warmth.
Features- Handmade by skilled artisans enhancing in-depth color and product durability
- Contemporary designed and weaved by hand woven technique for both indoor and outdoor use
- Natural fiber jute yarn with pile height of 0.5 inches for underfoot comfort
- Eco-friendly designer area rugs perfect for Living Room, Bedroom, Study Room, Dinning Room, Foyer
- Color: Light Brown & Light Blue
- Size: 4 x 6 ft.
- Construction: Handmade
- Weave & Technique: Hand Woven Kilim
- Shape: Rectangle
- Material: 80% Jute & 20% Cotton
- Recommended: Indoor & Outdoor
- Reversible: No
- Floor Heating Safe: Yes
- Non-Slip Backing: No
- Weight: 8.83 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (NG-C01-BROWN-GV-GG)
- NUDELL Hardwood Frame 8.5x11 Walnut Finish (15815)
- DEFLECTO Literature Floor Stand, 6 Compartments, 13"x16-1/2"x49", BK (DEF693104)
- ZORO SELECT Mobile Computer Cabinet, Gray, PC, Steel (462D21)
- GLITZY RUGS 5 x 8 ft. Hand Tufted Wool Oriental Rectangle Area RugMaroon (UBSK00712T0018A9)
- GLITZY RUGS Glitzy Rugs UBSD00111H0043G25 2 ft. 6 in. x 10 ft. Hand Woven Flat Weave Kilim Wool Runner Rug; Plum (UBSD00111H0043G25)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Oriental Square Wool Area Rug, Red & Beige (UBSK00106T2601C13)
- GLITZY RUGS 8 x 8 ft. Hand Tufted Wool Floral Round Area Rug, Blue (UBSK00722T0003B8)
- GLITZY RUGS 2 ft. 6 in. x 12 ft. Hand Knotted Gabbeh Silk Runner RugGold (UBSLS0111L0012G33)
- GLITZY RUGS Glitzy Rugs UBSJ00022W0001A9 5 x 8 ft. Hand Woven Jute Eco-Friendly Oriental Rectangle Area Rug; Natural (UBSJ00022W0001A9)
- LIVABLISS Lavable LVB-2312 Machine Washable Area Rug (LVB2312-23)
- Glitzy Rugs Decorative Rugs