Shop All Decorative Rugs
Glitzy Rugs
Glitzy Rugs UBSJ00029H3101A1 3 x 5 ft. Hand Woven Kilim Jute Eco-Friendly Oriental Rectangle Area Rug; White & Beige
Mfr # UBSJ00029H3101A1
Zoro # G404028270
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glitzy Rugs
- MFR # UBSJ00029H3101A1
- Zoro # G404028270
- UPC # 719583382914
- Country of Origin China
- Category Decorative Rugs
Description
Hand Woven Kilim Jute Eco-Friendly Area Rug
This majestic jute rug that is designed in a combination of white and beige color will steal your heart and you will be compelled to add this to your home flooring. Its elegant vintage pattern, eco-friendly material, flawless finish, smooth texture and durability will draw the attention of the onlookers. This area rug in size of 3' x 5' can be used in high traffic areas.
Features- Handmade by skilled artisans enhancing in-depth color and product durability
- Oriental designed and weaved by hand woven technique for both indoor and outdoor use
- Natural fiber jute yarn with pile height of 0.5 inches for underfoot comfort
- Eco-friendly designer area rugs perfect for Living Room, Bedroom, Study Room, Dinning Room, Foyer
- Color: White & Beige
- Size: 3 x 5 ft.
- Construction: Handmade
- Weave & Technique: Hand Woven Kilim
- Shape: Rectangle
- Material: 80% Jute & 20% Cotton
- Recommended: Indoor & Outdoor
- Reversible: No
- Floor Heating Safe: Yes
- Non-Slip Backing: No
- Weight: 5.52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Adjustable Height Swivel Mechanics Seat 18" to 22" (86994)
- UNIVERSAL PRODUCTS Standard Economy Metal Bookends, Black Enamel (54051)
- ACHIM IMPORTING Achim 48 x 64 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG248WH04)
- HARTFORD Pedestal Desk White (IMHF684RW-KIT)
- GLITZY RUGS 4 x 6 ft. Hand Tufted Wool Floral Rectangle Area RugCamel (UBSK00219T0005A4)
- GLITZY RUGS 5 x 8 ft. Hand Tufted Wool Oriental Rectangle Area RugMaroon (UBSK00712T0018A9)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Oriental Square Wool Area Rug, Red & Beige (UBSK00106T2601C13)
- GLITZY RUGS Glitzy Rugs UBSJ00022W0001A9 5 x 8 ft. Hand Woven Jute Eco-Friendly Oriental Rectangle Area Rug; Natural (UBSJ00022W0001A9)
- GLITZY RUGS Glitzy Rugs UBSK00111T3331A11 6 x 9 ft. Solid Turquoise White Hand Tufted Shag Polyester Area Rug (UBSK00111T3331A11)
- GLITZY RUGS 2 ft. 6 in. x 12 ft. Hand Knotted Gabbeh Silk Runner RugGold (UBSLS0111L0012G33)
- LOLOI RUGS Loloi Rugs LORELQ-08AQ002339 2 ft. 3 in. x 3 ft. 9 in. Loren Hand Knotted Rug; Aqua (LORELQ-08AQ002339)
- Glitzy Rugs Decorative Rugs