Shop All Decorative Rugs
Glitzy Rugs
Glitzy Rugs UBSJ00022W0001A9 5 x 8 ft. Hand Woven Jute Eco-Friendly Oriental Rectangle Area Rug; Natural
Mfr # UBSJ00022W0001A9
Zoro # G604028179
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glitzy Rugs
- MFR # UBSJ00022W0001A9
- Zoro # G604028179
- UPC # 719583382723
- Country of Origin China
- Category Decorative Rugs
Description
Hand Woven Jute Eco-Friendly Area Rug
If you are the one who are looking for the most ravishing decorative item that will not let you down at any party or occasion, this Natural shaded handmade jute rug is surely made for you. Its earthy texture, coarse jute fabric, fine finishing and great durability will compel you to buy this for your home decor.
Features- Handmade by skilled artisans enhancing in-depth color and product durability
- Oriental designed and weaved by hand woven technique for both indoor and outdoor use
- Natural fiber jute yarn with pile height of 0.5 inches for underfoot comfort
- Eco-friendly designer area rugs perfect for Living Room, Bedroom, Study Room, Dinning Room, Foyer
- Color: Natural
- Size: 5 x 8 ft.
- Construction: Handmade
- Weave & Technique: Hand Woven
- Shape: Rectangle
- Material: 80% Jute & 20% Cotton
- Recommended: Indoor & Outdoor
- Reversible: No
- Floor Heating Safe: Yes
- Non-Slip Backing: No
- Weight: 28.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN FURNITURE 48" Shallow Wall Mounted Audio/Video Console (IMSE350S)
- ICEBERG Cafe Chair, Graphite (64517)
- HIRSH 15" W 4 Drawer File Cabinet, Black, Letter (16699)
- BESTAR Krom 27W Corner Storage Cabinet with Metal Legs, White (17162-1117)
- GLITZY RUGS 2 ft. 6 in. x 12 ft. Hand Knotted Gabbeh Silk Runner RugGold (UBSLS0111L0012G33)
- GLITZY RUGS 9 x 12 ft. Hand Tufted Wool Floral Rectangle Area RugBrown (UBSK00228T0004A17)
- GLITZY RUGS Glitzy Rugs UBSK00111T3331A11 6 x 9 ft. Solid Turquoise White Hand Tufted Shag Polyester Area Rug (UBSK00111T3331A11)
- GLITZY RUGS 4 x 6 ft. Hand Tufted Wool Floral Rectangle Area RugCamel (UBSK00219T0005A4)
- GLITZY RUGS 8 x 8 ft. Hand Tufted Wool Floral Round Area Rug, Blue (UBSK00722T0003B8)
- GLITZY RUGS Hand Tufted Shag Polyester 6 x 9 ft. Solid Area Rug, Red (UBSK00102T0026A11)
- LIVABLISS Mirabel MBE-2300 Area Rug , With Fringe (MBE2300-6796)
- Glitzy Rugs Decorative Rugs