Shop All Decorative Rugs
Glitzy Rugs
Glitzy Rugs UBSD00111H0046A4 4 x 6 ft. Hand Woven Flat Weave Kilim Wool Solid Rectangle Area Rug; Burgundy
Mfr # UBSD00111H0046A4
Zoro # G203700537
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glitzy Rugs
- MFR # UBSD00111H0046A4
- Zoro # G203700537
- UPC # 719583376272
- Country of Origin China
- Category Decorative Rugs
Description
Hand Woven Flat Weave Kilim Wool Area Rug
Illuminate the flooring of your home with this bright and vibrant burgundy colored contemporary woolen rug and take a bow from all your guests. If you throw some in house arty or at any special occasion, this majestic rug will be the center of attraction for all the visitors. Its soft and fleshy Kelim woolen stuff, fine finishing, smooth texture, warmth and comfort are worth admiring.
Features- Handmade by skilled artisans enhancing in-depth color and product durability
- Solid designed and weaved by hand woven flat weave technique
- Soft wool yarn with flat pile height of 0.27 inches for underfoot comfort.
- Solid area rugs perfect for Living Room, Bedroom, Study Room, Dinning Room, Foyer
- Color: Burgundy
- Size: 4 x 6 ft.
- Construction: Handmade
- Weave & Technique: Hand Woven Flat Weave Kilim
- Shape: Rectangle
- Material: 70% Wool & 30% Cotton
- Recommended: Indoor
- Reversible: No
- Floor Heating Safe: Yes
- Non-Slip Backing: No
- Weight: 9.81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 18-1/4" W 2 Drawer File Cabinet, Black, Legal (H512C.P.P)
- TRADEMARK FINE ART Jean Plout 'Thanksgiving 9' Canvas Art, 14x19 (ALI17418-C1419GG)
- ARMOR TOOL Hard Maple Butcher Block Dog Hole Table Top (36"x25"x1.5") (BBTT-3625)
- UNIVERSAL Frame, 8.5"X11", Documnt, MetallicSilver (UNV76853)
- GLITZY RUGS 9 x 12 ft. Hand Tufted Wool Floral Rectangle Area RugBrown (UBSK00228T0004A17)
- GLITZY RUGS Glitzy Rugs UBSD00111H0043G25 2 ft. 6 in. x 10 ft. Hand Woven Flat Weave Kilim Wool Runner Rug; Plum (UBSD00111H0043G25)
- GLITZY RUGS Glitzy Rugs UBSJ00022W0001A9 5 x 8 ft. Hand Woven Jute Eco-Friendly Oriental Rectangle Area Rug; Natural (UBSJ00022W0001A9)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Geometric Wool Round Area Rug, Multi Color (UBSK00547T0000B13)
- GLITZY RUGS 5 x 8 ft. Hand Tufted Wool Oriental Rectangle Area RugMaroon (UBSK00712T0018A9)
- GLITZY RUGS Glitzy Rugs UBSK00111T3331A11 6 x 9 ft. Solid Turquoise White Hand Tufted Shag Polyester Area Rug (UBSK00111T3331A11)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Aniston 27110 5x8 Rectangle - Gold/ Gold-100% Wool (A27110152244ST)
- Glitzy Rugs Decorative Rugs