Shop All Decorative Rugs
Glitzy Rugs
Glitzy Rugs UBSD00111H0043G25 2 ft. 6 in. x 10 ft. Hand Woven Flat Weave Kilim Wool Runner Rug; Plum
Mfr # UBSD00111H0043G25
Zoro # G804027934
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glitzy Rugs
- MFR # UBSD00111H0043G25
- Zoro # G804027934
- UPC # 719583390773
- Country of Origin China
- Category Decorative Rugs
Description
Hand Woven Flat Weave Kilim Wool Runner Rug
Illuminate the flooring of your home with this bright and vibrant plum colored contemporary woolen rug and take a bow from all your guests. If you throw some in house arty or at any special occasion, this majestic rug will be the center of attraction for all the visitors. Its soft and fleshy Kelim woolen stuff, fine finishing, smooth texture, warmth and comfort are worth admiring.
Features- Handmade by skilled artisans enhancing in-depth color and product durability
- Solid designed and weaved by hand woven flat weave technique
- Soft wool yarn with flat pile height of 0.27 inches for underfoot comfort.
- Solid area rugs perfect for Living Room, Bedroom, Study Room, Dinning Room, Foyer
- Color: Plum
- Size: 2 ft. 6 in. x 10 ft.
- Construction: Handmade
- Weave & Technique: Hand Woven Flat Weave Kilim
- Shape: Runner
- Material: 70% Wool & 30% Cotton
- Recommended: Indoor
- Reversible: No
- Floor Heating Safe: Yes
- Non-Slip Backing: No
- Weight: 10.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS 31" W 2 Drawer File Cabinet, Mahogany, Letter/Legal (N112-M)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, White, Faux Wood (493P47)
- BAXTON STUDIO Harlow Mid-century Modern White and Walnut Wood 3-drawer Chest (121-6782)
- TRADEMARK FINE ART Wilhelm Goebel 'Corner Post Covey Bobwhite' Canvas Art, 24x32 (ALI33765-C2432GG)
- GLITZY RUGS Hand Tufted Shag Polyester 6 x 9 ft. Solid Area Rug, Red (UBSK00102T0026A11)
- GLITZY RUGS Glitzy Rugs UBSJ00022W0001A9 5 x 8 ft. Hand Woven Jute Eco-Friendly Oriental Rectangle Area Rug; Natural (UBSJ00022W0001A9)
- GLITZY RUGS 9 x 12 ft. Hand Tufted Wool Floral Rectangle Area RugBrown (UBSK00228T0004A17)
- GLITZY RUGS 4 x 6 ft. Hand Tufted Wool Floral Rectangle Area RugCamel (UBSK00219T0005A4)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Oriental Square Wool Area Rug, Red & Beige (UBSK00106T2601C13)
- GLITZY RUGS 3 x 5 ft. Hand Knotted Gabbeh Wool Area Rug, Solid Beige (UBSL00111L0001A1)
- SAFAVIEH 9 x 9 ft. Amelia 700 Contemporary Square Rug, Grey & Blue (ALA792F-9SQ)
- Glitzy Rugs Decorative Rugs