Shop All Decorative Rugs
Glitzy Rugs
Glitzy Rugs UBSAF0103K2601G25 2 ft. 6 in. x 10 ft. Hand Knotted Afghan Wool & Silk Kazak Runner Rug; Red & Beige
Mfr # UBSAF0103K2601G25
Zoro # G604027899
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glitzy Rugs
- MFR # UBSAF0103K2601G25
- Zoro # G604027899
- UPC # 719583389647
- Country of Origin China
- Category Decorative Rugs
Description
Hand Knotted Afghan Wool & Silk Runner Rug
The grace and simplicity of this red and beige shaded hand knotted afghan woolen rug in Kazak pattern will match well with your home setup. Unlike other decorative items, this single piece of Persian rug has the potential to embellish your home interiors in any special occasion. Its elegant design reflects the simplicity and austerity. Its flabby silk woolen stuff will provide the warmth and comfort. This silk woolen rug comes in the runner 2.6 feet by 10 feet dimensions.
Features- Handmade by skilled artisans enhancing in-depth color and product durability
- Oriental designed and weaved by hand knotted technique with higher knots per square inches
- Soft wool and silk yarn with pile height of 0.75 inches for underfoot comfort
- Designer area rugs perfect for Living Room, Bedroom, Study Room, Dinning Room, Foyer
- Color: Red & Beige
- Size: 2 ft. 6 in. x 10 ft.
- Construction: Handmade
- Weave & Technique: Hand Knotted Afghan
- Shape: Runner
- Material: 65% Wool, 20% Cotton & 15% Silk
- Recommended: Indoor
- Reversible: No
- Floor Heating Safe: Yes
- Non-Slip Backing: No
- Weight: 17.89 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackHeavy Duty Guest Chair, 24"L34"H, Fixed, VinylSeat (B709)
- KASON Reversible Cam-Rise Hinge Flush, RH (11245000028)
- TRADEMARK FINE ART William Breedon 'Season Of Peace' Canvas Art, 35x47 (ALI32186-C3547GG)
- HASTINGS HOME Memory Foam Chair Pad Cushion, Square 16"x16.25" with Ties and PVC Dot Backing for Kitchen (Charcoal) (652871JIW)
- GLITZY RUGS 5 x 8 ft. Hand Tufted Wool Oriental Rectangle Area RugMaroon (UBSK00712T0018A9)
- GLITZY RUGS Hand Tufted Shag Polyester 6 x 9 ft. Solid Area Rug, Red (UBSK00102T0026A11)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Geometric Wool Round Area Rug, Multi Color (UBSK00547T0000B13)
- GLITZY RUGS 9 x 12 ft. Hand Tufted Wool Floral Rectangle Area RugBrown (UBSK00228T0004A17)
- GLITZY RUGS Glitzy Rugs UBSK00111T3331A11 6 x 9 ft. Solid Turquoise White Hand Tufted Shag Polyester Area Rug (UBSK00111T3331A11)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Oriental Square Wool Area Rug, Red & Beige (UBSK00106T2601C13)
- SPHINX BY ORIENTAL WEAVERS Rug, Montego 6996C 3x5 Rectangle - Green/ Blue-Polypropylene (M6996C073135ST)
- Glitzy Rugs Decorative Rugs