Shop All Drawer Slides
Gliderite Hardware
Face Frame Rear-Mounting Socket Brackets - SK-35
Mfr # SK-35-1
Zoro # G411215519
Sold in multiples of 5 for $16.25
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Travel Length 2-1/2 in.
- Material Steel
- Color Silver
- Width 1-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gliderite Hardware
- MFR # SK-35-1
- Zoro # G411215519
- UPC # 849376003105
- Country of Origin China
- Category Drawer Slides
Dimensions
Travel Length | 2-1/2 in. |
Width | 1-1/2 in. |
Size | 2-1/2" length x 1-1/2" width x 7/16" depth |
Details
Finish | Satin Nickel |
Material | Steel |
Color | Silver |
For Use With | Cabinets |
Shape | L |
Description
Face Frame Rear-Mounting Socket Brackets - SK-35
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Classroom (C2000-CLRM-R-626-KDC)
- SCHLAGE COMMERCIAL Satin Chrome Screws 61503626 (61503626)
- ZORO SELECT O-Ring, Dash 154, Viton, 0.1 In., PK2 (U38875.009.0375)
- PHIFER Fiberglass Screening Kit with 014x100' Spline, Roller and 36 x 25' Screen, Charcoal, One Roll (3022175)
- GLIDERITE HARDWARE 21 in. Full Extension Soft Close Undermount Drawer Slide Kit - 21UM65 (21UM65-1)
- GLIDERITE HARDWARE Face Frame Rear-Mounting Socket Brackets - SK-70 (SK-70-1)
- GLIDERITE HARDWARE 16 in. Side Mount Hydraulic Soft Close 100 lb. Full Extension Drawer Slide - 1675, 10PK (1675-10)
- GLIDERITE HARDWARE 21 in. Full Extension Soft Close Undermount Drawer Slide Kit - 21UM65, 10PK (21UM65-5)
- GLIDERITE HARDWARE 20 in. Side Mount 70 lb. 35mm Full Extension 1 in. Over Travel Drawer Slide - 2035 (2035-Z-1)
- GLIDERITE HARDWARE 22 in. Side Mount 100 lb. 1 in. Over-Travel Drawer Slide - 2270 (2270-1)
- KV TRUE-TRAC Slide Drawer Side Mt 18In Znc (TT100P 450)
- Gliderite Hardware Drawer Slides