Shop All Cabinet Handles & Pulls
Gliderite Hardware
9 in. Center to Center Polished Chrome Solid Steel Bar Pull - 5012-228-PC
Mfr # 5012-228-PC-1
Zoro # G510908176
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Color Chrome
- Material Steel
- Length 12 in.
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 5012-228-PC-1
- Zoro # G510908176
- UPC # 849376031849
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 12 in. |
Width | 1/2 in |
Size | 12" length x 1/2" width x 1-3/8" projection |
Details
Finish | Polished Chrome |
Color | Chrome |
Material | Steel |
Projection | 1-3/8 in |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
Thickness | 1/2 in |
For Use With | Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Alnico U-Shaped Magnet, 1" Long, Each (AUM025)
- COMPX TIMBERLINE Lock Cylinder, Satin Nickel (C700LP-KD-15)
- GLOBAL DOOR CONTROLS 4 in. Brushed Chrome Right-Handed Reinforcing Hinge (CP-RPRH-26D)
- KABA Kaba: Simplex 3001-55-41 Narrow Stile Pushbutton Lock Duranodic (ORB) (KABA-30015541)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Solid Square Bar Pull Satin Gold (21683-96-SG-1)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Solid Square Bar Pull Graphite Gray (21683-96-GPH-1)
- GLIDERITE HARDWARE 3 in. Center to Center Antique Brass Braided Cabinet Pull, 25PK (83063-AB-25)
- GLIDERITE HARDWARE 5 in. Center to Center Satin Gold Arched Cabinet Pull - 2022-SG, 5PK (2022-SG-5)
- GLIDERITE HARDWARE 6-1/4 in. Center to Center Clear Acrylic Cabinet Pull Satin Gold, 5PK (4718-160-SG-5)
- GLIDERITE HARDWARE 7-9/16 in. Center to Center Solid Square Bar Pull Graphite Gray (21683-192-GPH-1)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Brushed Nickel Transitional Drawer Pull (BP795160195)
- Gliderite Hardware Cabinet Handles & Pulls