Shop All Cabinet Backplates
Gliderite Hardware
8 in. Matte Black Rounded Back Plate 5-1/16 in. Center to Center - 8343-128-MB
Mfr # 8343-128-MB-1
Zoro # G711215608
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Width 1 in.
- Length 8 in.
- Projection 1/8 in.
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 8343-128-MB-1
- Zoro # G711215608
- UPC # 849376085941
- Country of Origin China
- Category Cabinet Backplates
Dimensions
Width | 1 in. |
Length | 8 in. |
Depth | 1/8 in. |
Size | 8" length x 1" width x 1/8" projection |
Details
Finish | Matte Black |
Projection | 1/8 in. |
Material | Zinc |
Color | Black |
Shape | Backplate |
For Use With | Cabinets |
Description
8 in. Matte Black Rounded Back Plate 5-1/16 in. Center to Center - 8343-128-MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Right Cabinet (5372-21-FOG-L)
- MIDWEST FASTENER 3/8" x 2-1/4" Brass Swivel Bolt Snap Hooks 2PK (36664)
- DON-JO Remodeler Plate Kit with Two RP13509's and One CV86C (RPK109630)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 5in.W (425HD-48)
- GLIDERITE HARDWARE 4-3/4 in. Satin Nickel Squared Back Plate 3-3/4 in. Center to Center - 5342-96-SN (5342-96-SN-1)
- GLIDERITE HARDWARE 1-1/2 in. Matte Black Round Cabinet Hardware Backplate, 10PK (5061-MB-10)
- GLIDERITE HARDWARE 1-1/2 in. Antique Brass Round Cabinet Hardware Backplate, 10PK (5061-AB-10)
- GLIDERITE HARDWARE 8 in. Satin Nickel Squared Back Plate 7 in. Center to Center - 8342-178-SN, 25PK (8342-178-SN-25)
- GLIDERITE HARDWARE 2-1/2 in. Antique Brass Round Classic Cabinet Hardware Backplate, 5PK (5060-AB-5)
- GLIDERITE HARDWARE 3 in. Satin Nickel Oblong Cabinet Backplate - 1034-SN, 5PK (1034-SN-5)
- EMTEK Satin Nickel Backplate 86435US15 (86435US15)
- Gliderite Hardware Cabinet Backplates