Shop All Cabinet Handles & Pulls
Gliderite Hardware
8-3/4 in. Center to Center Solid Square Bar Pull Satin Gold
Mfr # 21683-224-SG-1
Zoro # G510906332
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Material Zinc
- Length 9-1/2 in.
- Width 3/8 in.
- Includes Mounting Hardware: #8-32 thread x 1" long screw(s)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 21683-224-SG-1
- Zoro # G510906332
- UPC # 849376051380
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 9-1/2 in. |
Width | 3/8 in. |
Size | 9-1/2" length x 3/8" width x 1-1/4" projection |
Details
Finish | Satin Gold |
Color | Gold |
Material | Zinc |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
For Use With | Cabinets |
Thickness | 3/8 in. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chair Corner Braces, Steel, 1 In W, PK4 (1WDN1)
- J.W. WINCO Cabinet U Handle, SS, 200 mm, M6 (429-A4-16-200-MT-H)
- TRIMCO Grey Wood Door Silencers Grey (1229B.0)
- ALARM LOCK Proximity Reader and Enroller for Use with Trilogy Proximity Locks (AL-PRE)
- GLIDERITE HARDWARE 5-1/16 in. Center to Center Knurled Bar Pull Satin Gold, 5PK (4788-128-SG-5)
- GLIDERITE HARDWARE 9 in. Center to Center Polished Chrome Solid Steel Bar Pull - 5012-228-PC (5012-228-PC-1)
- GLIDERITE HARDWARE 3 in. Center to Center Stainless Steel Cabinet Pull - 6000-76-STST, 10PK (6000-76-STST-10)
- GLIDERITE HARDWARE 7 in. Center to Center Satin Nickel Solid Steel Bar Pull - 5004-178-SS, 10PK (5004-178-SS-10)
- GLIDERITE HARDWARE 4-9/16 in. Center to Center Oil Rubbed Bronze Classic Cabinet Pull - 4048-ORB, 10PK (4048-ORB-10)
- GLIDERITE HARDWARE 6-1/4 in. Center to Center Clear Acrylic Cabinet Pull Satin Gold, 5PK (4718-160-SG-5)
- RICHELIEU HARDWARE 10 1/8 in (256 mm) Center-to-Center Chrome Contemporary Cabinet Pull (BP877825614011)
- Gliderite Hardware Cabinet Handles & Pulls