Shop All Cabinet Handles & Pulls
Gliderite Hardware
8-3/4 in. Center to Center Smooth Bar Pull - 4787-224-CHPG
Mfr # 4787-224-CHPG-1
Zoro # G911214562
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Champagne Gold
- Color Gold
- Material Zinc
- Length 9-1/4 in.
- Width 9/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gliderite Hardware
- MFR # 4787-224-CHPG-1
- Zoro # G911214562
- UPC # 849376084449
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 9-1/4 in. |
Width | 9/16 in. |
Size | 9-1/4" length x 9/16" width x 1-1/2" projection |
Details
Finish | Champagne Gold |
Color | Gold |
Material | Zinc |
Projection | 1-1/2 in. |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
For Use With | Cabinets |
Shape | Bar |
Description
8-3/4 in. Center to Center Smooth Bar Pull - 4787-224-CHPG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 10-1/16 in. (256 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP500256195)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-24x30)
- AMEROCK Factor 6-5/16 inch 160mm Center-to-Center Matte Black Cabinet Pull (BP37381FB)
- JACKSON Satin Aluminum Base Cover Plate Package for 1295 Rim Panic Exit Device (302654628)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Smooth Bar Pull - 4787-96-CHPG (4787-96-CHPG-1)
- GLIDERITE HARDWARE 2-1/2 in. Center to Center Classic Bin Pull - 87600-MB (87600-MB-1)
- GLIDERITE HARDWARE 5-1/16 in. Center to Center Clear Acrylic Cabinet Pull Polished Chrome (4718-128-PC-1)
- GLIDERITE HARDWARE 3 in. Center to Center Pewter Braided Cabinet Pull, 5PK (83063-BP-5)
- GLIDERITE HARDWARE 2-3/4 in. Center to Center Classic Loop Pull - 87650-ORB, 10PK (87650-ORB-10)
- GLIDERITE HARDWARE 8-3/4 in. Center to Center Solid Square Bar Pull Satin Gold (21683-224-SG-1)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP7348128900)
- Gliderite Hardware Cabinet Handles & Pulls