Shop All Cabinet Handles & Pulls
Gliderite Hardware
7 in. Center to Center Stainless Steel Cabinet Pull - 7010-178-SS
Mfr # 7010-178-SS-1
Zoro # G911216009
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Color Silver
- Material Steel
- Length 10 in.
- Width 9/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 7010-178-SS-1
- Zoro # G911216009
- UPC # 849376033003
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 10 in. |
Width | 9/16 in. |
Size | 10" length x 9/16" width x 1-3/8" projection |
Details
Finish | Satin Nickel |
Color | Silver |
Material | Steel |
Projection | 1-3/8 in. |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
For Use With | Cabinets |
Shape | Bar |
Description
7 in. Center to Center Stainless Steel Cabinet Pull - 7010-178-SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Nickel Plated Steel HD Adjustable Spring (M27-2490)
- BEA Activation Plates (PUSH PLATE 475S-900)
- ZORO SELECT FFKM O-Ring, Dash 022 (ZUSADC75022)
- CORBIN RUSSWIN Privacy Mortise Lockbody Only, Satin Chrome (ML2060 KK 626)
- GLIDERITE HARDWARE 5-1/16 in. Center to Center Knurled Bar Pull Satin Gold, 5PK (4788-128-SG-5)
- GLIDERITE HARDWARE 3 in. Classic Twisted Pull Cabinet Hardware Handle - 87340-MB (87340-MB-1)
- GLIDERITE HARDWARE 8-3/4 in. Center to Center Solid Square Bar Pull Satin Gold (21683-224-SG-1)
- GLIDERITE HARDWARE 5-1/16 in. Center to Center Faceted Bar Pull Satin Gold (4789-128-SG-1)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Solid Square Bar Pull Satin Gold (21683-96-SG-1)
- GLIDERITE HARDWARE 3 in. Center to Center Stainless Steel Cabinet Pull - 6000-76-STST, 10PK (6000-76-STST-10)
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center (P3432-VB)
- Gliderite Hardware Cabinet Handles & Pulls