Shop All Cabinet Handles & Pulls
Gliderite Hardware
7 in. Center to Center Satin Gold Solid Steel Bar Pull - 5004-178-SG
Mfr # 5004-178-SG-1
Zoro # G110907661
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Gold
- Color Gold
- Material Steel
- Length 10 in.
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 5004-178-SG-1
- Zoro # G110907661
- UPC # 849376049547
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 10 in. |
Width | 1/2 in |
Size | 10" length x 1/2" width x 1-3/8" projection |
Details
Finish | Satin Gold |
Color | Gold |
Material | Steel |
Projection | 1-3/8 in |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
Thickness | 1/2 in |
For Use With | Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 0mm Screw-on Wing Baseplate for Cliptop Hinges (175H9100)
- PRIMELINE TOOLS Extruded Aluminum, Black, Sliding Patio Door with Clamp Type Latch (Single Pack) (C 1006)
- AMERICAN GARAGE DOOR SUPPLY Radio Control, 1Ch., 300 MHz, 1 NEMA Rating (MC109020)
- PRIME-LINE 1-1/4 in. Screen Door Spring Tension Roller, for Arcadia Doors (2 Pack) (B 736)
- GLIDERITE HARDWARE 5 in. Center to Center Cabinet Base Pull - 87380-128-MB (87380-128-MB-1)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Stainless Steel Bar Pull - 52003-96-SN (52003-96-SN-1)
- GLIDERITE HARDWARE 4 in. Center to Center Solid Steel Wire Pull - 5102-SS, 10PK (5102-SS-10)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Smooth Bar Pull - 4787-96-CHPG (4787-96-CHPG-1)
- GLIDERITE HARDWARE 3 in. Center to Center Matte Black Arched Square Cabinet Pull - 4355-MB, 10PK (4355-MB-10)
- GLIDERITE HARDWARE 5-1/16 in. Center to Center Solid Square Bar Pull Matte Black (21683-128-MB-1)
- AMEROCK Monument 10-1/16 inch 256mm Center-to-Center Polished Chrome Cabinet Pull (BP3691026)
- Gliderite Hardware Cabinet Handles & Pulls