Shop All Cabinet Handles & Pulls
Gliderite Hardware
7 in. Center to Center Polished Chrome Solid Steel Bar Pull - 5004-178-PC
Mfr # 5004-178-PC-1
Zoro # G310907850
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Color Chrome
- Material Steel
- Length 10 in.
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 5004-178-PC-1
- Zoro # G310907850
- UPC # 849376031795
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 10 in. |
Width | 1/2 in |
Size | 10" length x 1/2" width x 1-3/8" projection |
Details
Finish | Polished Chrome |
Color | Chrome |
Material | Steel |
Projection | 1-3/8 in |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
Thickness | 1/2 in |
For Use With | Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 72 x 25', Black, 17x8 Mesh, One Roll (3036050)
- LAMP 1-19/64" W x 3-15/16" H Mirror Lift-Off Hinge (HNH-100CL)
- REV-A-SHELF Rev-A-Shelf Banded Wood Full Circle 2Shelf Lazy Susans for Corner Base Cabinets (LD-4BW-062-32-1)
- PHIFER WIRE 36 in W X 100 ft L Charcoal Fiberglass Insect Screen Cloth (3000019)
- GLIDERITE HARDWARE 3 in. Center to Center Pewter Braided Cabinet Pull, 25PK (83063-BP-25)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Smooth Bar Pull - 4787-96-SN (4787-96-SN-1)
- GLIDERITE HARDWARE 12-5/8 in. Center to Center Smooth Bar Pull - 4787-320-ORB (4787-320-ORB-1)
- GLIDERITE HARDWARE 3 in. Center to Center Pewter Braided Cabinet Pull, 5PK (83063-BP-5)
- GLIDERITE HARDWARE 3-1/2 in. Center to Center Bin Pull Satin Gold (4767-SG-1)
- GLIDERITE HARDWARE 6-1/4 in. Center to Center Clear Acrylic Cabinet Pull Satin Gold, 25PK (4718-160-SG-25)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Satin Nickel Knox Cabinet Bar Pull (645-96SN)
- Gliderite Hardware Cabinet Handles & Pulls