Shop All Cabinet Handles & Pulls
Gliderite Hardware
7-9/16 in. Center to Center Solid Square Bar Pull Matte Black
Mfr # 21683-192-MB-1
Zoro # G410906425
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Zinc
- Length 7-7/8 in.
- Width 3/8 in.
- Includes Mounting Hardware: #8-32 thread x 1" long screw(s)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gliderite Hardware
- MFR # 21683-192-MB-1
- Zoro # G410906425
- UPC # 849376052783
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 7-7/8 in. |
Width | 3/8 in. |
Size | 7-7/8" length x 3/8" width x 1-1/4" projection |
Details
Finish | Matte Black |
Color | Black |
Material | Zinc |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
Thickness | 3/8 in. |
For Use With | Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap, Bolt, 1/2 In (4PB87)
- PRIME-LINE Satin Nickel, Keyed Chain Door Guard (U 11093)
- MASTER LOCK Adjstble Cble Lckout, 15 ft. L, 4 Lcks Max (S806CBL15)
- SCHLAGE COMMERCIAL Kit 40132 (40132)
- GLIDERITE HARDWARE 7-9/16 in. Center to Center Solid Square Bar Pull Graphite Gray (21683-192-GPH-1)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Satin Nickel Transitional Cabinet Pull, 10PK (81092-SN-10)
- GLIDERITE HARDWARE 6-1/4 in. Center to Center Clear Acrylic Cabinet Pull Satin Gold (4718-160-SG-1)
- GLIDERITE HARDWARE 7-5/8 in. Center to Center Oil Rubbed Bronze Classic Euro Bar Pull - 4361-192-ORB (4361-192-ORB-1)
- GLIDERITE HARDWARE 2-3/4 in. Center to Center Classic Loop Pull - 87650-ORB, 10PK (87650-ORB-10)
- GLIDERITE HARDWARE 15 in. Center to Center Satin Nickel Solid Steel Bar Pull - 5018-381-SS, 10PK (5018-381-SS-10)
- SAPPHIRE Delta Series Modern Textured Brushed Nickel Cabinet HandlePull, 20pack (SP-1009KN-96-SN-20)
- Gliderite Hardware Cabinet Handles & Pulls