Shop All Cabinet Handles & Pulls
Gliderite Hardware
7-9/16 in. Center to Center Solid Square Bar Pull Graphite Gray
Mfr # 21683-192-GPH-1
Zoro # G710906316
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Zinc
- Length 7-7/8 in.
- Width 3/8 in.
- Includes Mounting Hardware: #8-32 thread x 1" long screw(s)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gliderite Hardware
- MFR # 21683-192-GPH-1
- Zoro # G710906316
- UPC # 849376077809
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 7-7/8 in. |
Width | 3/8 in. |
Size | 7-7/8" length x 3/8" width x 1-1/4" projection |
Details
Finish | Graphite |
Color | Gray |
Material | Zinc |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
For Use With | Cabinets |
Thickness | 3/8 in. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL Lever Ext Keyed Sat Chr (EX100005)
- ALLSTAR Lock, Includes Lockout Plate, Galvanized (G100-A2)
- TRILOGY Door Lock Battery Pack, 6V (S6196)
- ELESA Hinges, CFA.97 B-M10-CH-10 (CFA.)
- GLIDERITE HARDWARE 7-9/16 in. Center to Center Solid Square Bar Pull Matte Black (21683-192-MB-1)
- GLIDERITE HARDWARE 5-1/16 in. Center to Center Finger Pull Satin Nickel (4792-128-SN-1)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Curved Bar Pull Matte Black (4843-96-MB-1)
- GLIDERITE HARDWARE 7-5/8 in. Center to Center Matte Black Barrel Ring Bar Pull - 4340-192-MB, 5PK (4340-192-MB-5)
- GLIDERITE HARDWARE 2-3/4 in. Center to Center Classic Loop Pull - 87650-CHPG (87650-CHPG-1)
- GLIDERITE HARDWARE 5-1/16 in. Center to Center Faceted Bar Pull Satin Gold (4789-128-SG-1)
- LAUREY 4" Plastic Wire Pull, Black (34715)
- Gliderite Hardware Cabinet Handles & Pulls