Shop All Cabinet Handles & Pulls
Gliderite Hardware
7-5/8 in. Center to Center Oil Rubbed Bronze Classic Euro Bar Pull - 4361-192-ORB
Mfr # 4361-192-ORB-1
Zoro # G510906615
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Color Brown
- Material Steel
- Length 9 in.
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 4361-192-ORB-1
- Zoro # G510906615
- UPC # 849376040063
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 9 in. |
Width | 1/2 in |
Size | 9 in. |
Details
Finish | Oil Rubbed Bronze |
Color | Brown |
Material | Steel |
Projection | 1-1/4 in |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
Thickness | 1/2 in |
For Use With | Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 4x4 Plain DR HingePin (N273-920)
- TELL Comm Grade 1 DR Closer (DC100018)
- ZORO SELECT Silicone O-Ring, 2mm Wide 7mm ID, PK50 (ZUSAS2X7)
- RUBBERIFIC Rubberific Rubber Pavers (PVBNDS)
- GLIDERITE HARDWARE 5-1/16 in. Center to Center Knurled Bar Pull Satin Gold, 5PK (4788-128-SG-5)
- GLIDERITE HARDWARE 2-1/2 in. Center to Center Matte Black Classic Bin Pull - 4081-MB, 10PK (4081-MB-10)
- GLIDERITE HARDWARE 5 in. Center to Center Cabinet Base Pull - 87380-128-MB (87380-128-MB-1)
- GLIDERITE HARDWARE 6-1/4 in. Center to Center Clear Acrylic Cabinet Pull Satin Gold, 5PK (4718-160-SG-5)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Matte Black Solid Steel Bar Pull - 5001-96-MB (5001-96-MB-1)
- GLIDERITE HARDWARE 7 in. Center to Center Satin Nickel Solid Steel Bar Pull - 5004-178-SS (5004-178-SS-1)
- AMEROCK BP55276ORB-5PACK Pack of 5 3-3/4" (96 mm) CTC Blackrock Cab Pull ORB (BP55276ORB-5PACK)
- Gliderite Hardware Cabinet Handles & Pulls