Shop All Cabinet Backplates
Gliderite Hardware
7-1/4 in. Oil Rubbed Bronze Squared Back Plate 5-1/16 in. Center to Center - 7342-128-ORB
Mfr # 7342-128-ORB-1
Zoro # G511214931
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Width 1 in.
- Length 7-1/4 in.
- Projection 1/8 in.
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 7342-128-ORB-1
- Zoro # G511214931
- UPC # 849376085385
- Country of Origin China
- Category Cabinet Backplates
Dimensions
Width | 1 in. |
Length | 7-1/4 in. |
Depth | 1/8 in. |
Size | 7-1/4" length x 1" width x 1/8" projection |
Details
Finish | Oil Rubbed Bronze |
Projection | 1/8 in. |
Material | Zinc |
Color | Brown |
For Use With | Cabinets |
Shape | Backplate |
Description
7-1/4 in. Oil Rubbed Bronze Squared Back Plate 5-1/16 in. Center to Center - 7342-128-ORB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hinge Garage Door #4 (GD52107)
- TOUGH GUY Access Door, Flush, Fire Rated, 16x16In (5YL99)
- YALE Cylindrical Lock, AU5305LN 626 (AU5305LN 626)
- MARKS USA Grade 2 Cylindrical Lock, F-Storeroom, 175 Lever, Oil Rubbed Dark Bronze, 2-3/4 Inch Backset, SFIC (175RF-10B)
- GLIDERITE HARDWARE 3 in. Satin Nickel Oblong Cabinet Backplate - 1034-SN, 5PK (1034-SN-5)
- GLIDERITE HARDWARE 2-1/2 in. Satin Nickel Round Classic Cabinet Hardware Backplate, 25PK (5060-SN-25)
- GLIDERITE HARDWARE 1-1/2 in. Matte Black Round Cabinet Hardware Backplate, 10PK (5061-MB-10)
- GLIDERITE HARDWARE 8 in. Satin Nickel Squared Back Plate 7 in. Center to Center - 8342-178-SN, 25PK (8342-178-SN-25)
- GLIDERITE HARDWARE 4-3/4 in. Satin Nickel Squared Back Plate 3-3/4 in. Center to Center - 5342-96-SN (5342-96-SN-1)
- GLIDERITE HARDWARE 3-1/4 in. Satin Nickel Cabinet Backplate - 1045-SN, 25PK (1045-SN-25)
- HICKORY HARDWARE Backplate Knob Oval (P277-LP)
- Gliderite Hardware Cabinet Backplates