Shop All Cabinet Backplates
Gliderite Hardware
6 in. Matte Black Squared Back Plate 3-3/4 in. Center to Center - 6342-96-MB
Mfr # 6342-96-MB-1
Zoro # G211214712
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Width 1 in.
- Length 6 in.
- Projection 1/8 in.
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 6342-96-MB-1
- Zoro # G211214712
- UPC # 849376085224
- Country of Origin China
- Category Cabinet Backplates
Dimensions
Width | 1 in. |
Length | 6 in. |
Depth | 1/8 in. |
Size | 6" length x 1" width x 1/8" projection |
Details
Finish | Matte Black |
Projection | 1/8 in. |
Material | Zinc |
Shape | Backplate |
For Use With | Cabinets |
Color | Black |
Description
6 in. Matte Black Squared Back Plate 3-3/4 in. Center to Center - 6342-96-MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Cam Lock, Open With Key (65007)
- EKENA MILLWORK 19 5/8in. W x 19 5/8in. H Riverbank EnduraWall Decorative 3D Wall Panel, Total 32.04 Sq. Ft., 12PK (WP20X20RVGBE-CASE-12)
- ZORO SELECT Hasp, Steel, 4-1/2 In. L (4PE32)
- COMMAND Cord Clip, Plastic, Transparent (17017CLR-VP)
- GLIDERITE HARDWARE 2-1/2 in. Antique Brass Round Classic Cabinet Hardware Backplate, 5PK (5060-AB-5)
- GLIDERITE HARDWARE 3 in. Graphite Gray Oblong Cabinet Backplate - 1034-GPH, 25PK (1034-GPH-25)
- GLIDERITE HARDWARE 1-1/2 in. Antique Brass Round Cabinet Hardware Backplate, 10PK (5061-AB-10)
- GLIDERITE HARDWARE 1-1/2 in. Matte Black Round Cabinet Hardware Backplate, 10PK (5061-MB-10)
- GLIDERITE HARDWARE 8 in. Satin Nickel Squared Back Plate 7 in. Center to Center - 8342-178-SN, 25PK (8342-178-SN-25)
- GLIDERITE HARDWARE 3-1/4 in. Satin Nickel Cabinet Backplate - 1045-SN, 25PK (1045-SN-25)
- MNG 1 1/2" Vanilla Round Guerlain Backplate, Satin Antique Nickel (16221)
- Gliderite Hardware Cabinet Backplates