Shop All Cabinet Handles & Pulls
Gliderite Hardware
6-1/4 in. Center to Center Satin Gold Solid Steel Bar Pull - 5003-160-SG
Mfr # 5003-160-SG-1
Zoro # G010907884
Sold in multiples of 3 for $13.65
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Gold
- Color Gold
- Material Steel
- Length 8-5/8 in.
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gliderite Hardware
- MFR # 5003-160-SG-1
- Zoro # G010907884
- UPC # 849376049516
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 8-5/8 in. |
Width | 1/2 in |
Size | 8-5/8" length x 1/2" width x 1-3/8" projection |
Details
Finish | Satin Gold |
Color | Gold |
Material | Steel |
Projection | 1-3/8 in |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
Thickness | 1/2 in |
For Use With | Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Saddle Threshold, 3 ft. L, Fits 48 in. W (171 A X 48" SS/MS&ES10)
- RAYMOND ISO-D Series Die Spring, PK2 (304812D)
- DELTANA Hinge Pin Stop, Hinge Mounted, Adjustable Satin Nickel (HPA69U15)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 100 Ft (62B3X3/32-100)
- GLIDERITE HARDWARE 12-5/8 in. Center to Center Knurled Bar Pull Satin Gold (4788-320-SG-1)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Curved Bar Pull Graphite Gray, 5PK (4843-96-GPH-5)
- GLIDERITE HARDWARE 2-3/4 in. Center to Center Classic Loop Pull - 87650-ORB, 10PK (87650-ORB-10)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Smooth Bar Pull - 4787-96-SN (4787-96-SN-1)
- GLIDERITE HARDWARE 6-1/4 in. Center to Center Clear Acrylic Cabinet Pull Satin Gold (4718-160-SG-1)
- GLIDERITE HARDWARE 2-3/4 in. Center to Center Classic Loop Pull - 87650-CHPG (87650-CHPG-1)
- RICHELIEU HARDWARE 2-3/4 in. (70 mm) Center-to-Center Brushed Nickel Contemporary Recessed Pull (BP77370195)
- Gliderite Hardware Cabinet Handles & Pulls