Shop All Cabinet Handles & Pulls
Gliderite Hardware
6-1/4 in. Center to Center Knurled Bar Pull Oil Rubbed Bronze
Mfr # 4788-160-ORB-1
Zoro # G510907582
product price: $15.09
/ea
$15.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Color Bronze
- Material Zinc
- Length 6-3/4 in.
- Width 9/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 4788-160-ORB-1
- Zoro # G510907582
- UPC # 849376076079
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 6-3/4 in. |
Width | 9/16 in. |
Size | 6-3/4" length x 9/16" width x 1-1/2" projection |
Details
Finish | Oil Rubbed Bronze |
Color | Bronze |
Material | Zinc |
Projection | 1-1/2 in. |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
For Use With | Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Tube 8ft Screen Frame White (90H-224)
- SPEC Compression Spring , PK3 (C10951054000S)
- ZORO SELECT Paddle Latch, Keyed, Black Powder Coated (1XPB8)
- RICHELIEU HARDWARE 4 in. (102 mm) Center-to-Center Matte Black Traditional Drawer Pull (BP106100900)
- GLIDERITE HARDWARE 5-1/16 in. Center to Center Clear Acrylic Cabinet Pull Polished Chrome (4718-128-PC-1)
- GLIDERITE HARDWARE 2-1/2 in. Center to Center Matte Black Classic Bin Pull - 4081-MB, 10PK (4081-MB-10)
- GLIDERITE HARDWARE 7-9/16 in. Center to Center Solid Square Bar Pull Matte Black (21683-192-MB-1)
- GLIDERITE HARDWARE 8-3/4 in. Center to Center Solid Square Bar Pull Satin Gold (21683-224-SG-1)
- GLIDERITE HARDWARE 3 in. Center to Center Matte Black Beaded Spade Cabinet Pull - 4354-MB, 5PK (4354-MB-5)
- GLIDERITE HARDWARE 8-3/4 in. Center to Center Smooth Bar Pull - 4787-224-CHPG (4787-224-CHPG-1)
- GLIDERITE HARDWARE 7 in. Center to Center Satin Nickel Solid Steel Bar Pull - 5004-178-SS (5004-178-SS-1)
- Gliderite Hardware Cabinet Handles & Pulls