Shop All Cabinet Handles & Pulls
Gliderite Hardware
5 in. Center to Center Cabinet Base Pull - 87380-128-MB
Mfr # 87380-128-MB-1
Zoro # G611214695
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Color Black
- Material Zinc
- Length 5-3/4 in.
- Width 3/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 87380-128-MB-1
- Zoro # G611214695
- UPC # 849376056323
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-3/4 in. |
Width | 3/8 in. |
Size | 5-3/4" length x 3/8" width x 1-1/8" projection |
Details
Finish | Matte Black |
Color | Black |
Material | Zinc |
Projection | 1-1/8 in. |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
For Use With | Cabinets |
Shape | Bar |
Description
5 in. Center to Center Cabinet Base Pull - 87380-128-MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 4 in. L Polished Stainless Steel Barrel Bolt (N348-284)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Hollow Stainless Steel Naples Cabinet Bar Pull (154SS)
- YOUNGDALE Antique Brass 1/2 in. Overlay Self-Closing Hinge, PK 10 (54.106.03x10)
- SPD Welded Blade End Gas Spring (GSWB238056)
- GLIDERITE HARDWARE 2-1/2 in. Center to Center Matte Black Classic Bin Pull - 4081-MB, 10PK (4081-MB-10)
- GLIDERITE HARDWARE 3 in. Center to Center Classic Base Pull Cabinet Hardware Handle - 87380-SN (87380-SN-1)
- GLIDERITE HARDWARE 5 in. Center to Center Cabinet Base Pull - 87380-128-SN (87380-128-SN-1)
- GLIDERITE HARDWARE 6-1/4 in. Center to Center Knurled Bar Pull Oil Rubbed Bronze (4788-160-ORB-1)
- GLIDERITE HARDWARE 7-5/8 in. Center to Center Oil Rubbed Bronze Classic Euro Bar Pull - 4361-192-ORB (4361-192-ORB-1)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Cabinet Base Pull - 87380-96-ORB (87380-96-ORB-1)
- RICHELIEU HARDWARE 10 1/8-inch (256 mm) Center to Center Brushed Nickel Contemporary Cabinet Pull (BP8189256195)
- Gliderite Hardware Cabinet Handles & Pulls