Shop All Cabinet Handles & Pulls
Gliderite Hardware
5-1/16 in. Center to Center Solid Square Bar Pull Brass Gold
Mfr # 21683-128-BG-1
Zoro # G310906587
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Material Zinc
- Length 5-3/8 in.
- Width 3/8 in.
- Includes Mounting Hardware: #8-32 thread x 1" long screw(s)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 21683-128-BG-1
- Zoro # G310906587
- UPC # 849376059041
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-3/8 in. |
Width | 3/8 in. |
Size | 5-3/8" length x 3/8" width x 1-1/4" projection |
Details
Finish | Brass Gold |
Color | Gold |
Material | Zinc |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
Thickness | 3/8 in. |
For Use With | Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Concealed Glass Fiber Reinforced Access Door, Fiberglass 16 x 16 (FG1616)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 3"W X 48"H (CG-10R-4-210)
- KEYLESS FACTORY KeylessFactory: Acura MDX RDX / 4-Button Smart Key Shell / Hatch (SKS-ACU-1555)
- NATIONAL GUARD Neoprene Seal, Aluminum, 5/16 In. (137NA-48)
- GLIDERITE HARDWARE 4-9/16 in. Center to Center Oil Rubbed Bronze Classic Cabinet Pull - 4048-ORB, 10PK (4048-ORB-10)
- GLIDERITE HARDWARE 7 in. Center to Center Stainless Steel Cabinet Pull - 7010-178-SS (7010-178-SS-1)
- GLIDERITE HARDWARE 2-3/4 in. Center to Center Classic Loop Pull - 87650-SN (87650-SN-1)
- GLIDERITE HARDWARE 9 in. Center to Center Satin Gold Solid Steel Bar Pull - 5012-228-SG (5012-228-SG-1)
- GLIDERITE HARDWARE 15 in. Center to Center Satin Nickel Solid Steel Bar Pull - 5018-381-SS, 25PK (5018-381-SS-25)
- GLIDERITE HARDWARE 3 in. Center to Center Pewter Braided Cabinet Pull, 5PK (83063-BP-5)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Aurum Brushed Gold Transitional Cabinet Pull (BP8675192158)
- Gliderite Hardware Cabinet Handles & Pulls