Shop All Cabinet Handles & Pulls
Gliderite Hardware
5-1/16 in. Center to Center Satin Nickel Classic Euro Bar Pull - 4361-128-SN
Mfr # 4361-128-SN-1
Zoro # G410906531
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Color Silver
- Material Steel
- Length 6-1/4 in.
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 4361-128-SN-1
- Zoro # G410906531
- UPC # 849376039913
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 6-1/4 in. |
Width | 1/2 in |
Size | 6-1/4 in. |
Details
Finish | Satin Nickel |
Color | Silver |
Material | Steel |
Projection | 1-1/4 in |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
For Use With | Cabinets |
Thickness | 1/2 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Bronze Bolt FB45810 (FB.10187)
- TRIMLITE 34" x 96" Primed 2-Panel Interior Shaker Slab Door (2180pri8402)
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Sliding Door Receiver Orb (SDAR325U10B)
- EKENA MILLWORK WM93 - 3/4"H x 3/4"P x 96"L Inside Corner Moulding, PVC (WM93X96SWPV)
- GLIDERITE HARDWARE 3 in. Center to Center Antique Brass Braided Cabinet Pull, 25PK (83063-AB-25)
- GLIDERITE HARDWARE 5-1/16 in. Center to Center Finger Pull Satin Nickel (4792-128-SN-1)
- GLIDERITE HARDWARE 12-5/8 in. Center to Center Solid Square Bar Pull Champagne Gold (21683-320-CHPG-1)
- GLIDERITE HARDWARE 3-1/2 in. Center to Center Bin Pull Satin Gold (4767-SG-1)
- GLIDERITE HARDWARE 4-9/16 in. Center to Center Oil Rubbed Bronze Classic Cabinet Pull - 4048-ORB, 10PK (4048-ORB-10)
- GLIDERITE HARDWARE 5-1/16 in. Center to Center Solid Square Bar Pull Brass Gold (21683-128-BG-1)
- AMEROCK BP55275GM 3" (76 mm) CTC Blackrock Cab Pull Gunmetal Finish (BP55275GM)
- Gliderite Hardware Cabinet Handles & Pulls