Shop All Cabinet Handles & Pulls
Gliderite Hardware
5-1/16 in. Center to Center Finger Pull Satin Nickel
Mfr # 4792-128-SN-1
Zoro # G910907809
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Color Silver
- Material Zinc
- Length 7-1/4 in.
- Width 5/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gliderite Hardware
- MFR # 4792-128-SN-1
- Zoro # G910907809
- UPC # 849376055623
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 7-1/4 in. |
Width | 5/8 in. |
Size | 7-1/4" length x 5/8" width x 1-1/8" projection |
Details
Finish | Satin Nickel |
Color | Silver |
Material | Zinc |
Projection | 1-1/8 in. |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
For Use With | Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger Heavy Spring Force D=10-32 L=12, Stainless Steel, Comp: Ball Stainless Steel (K0310.2A1)
- FASADE J Trim Brushed Steel, PK5, PK5 (14533)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Alder contains 42 Slats (SWW84X94X0375AL)
- LAUREY 1" Au Natural Wood Mushroom Knob (33201)
- GLIDERITE HARDWARE 5 in. Center to Center Cabinet Base Pull - 87380-128-SN (87380-128-SN-1)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Stainless Steel Bar Pull - 52003-96-SN (52003-96-SN-1)
- GLIDERITE HARDWARE 2-1/2 in. Center to Center Matte Black Classic Bin Pull - 4081-MB, 10PK (4081-MB-10)
- GLIDERITE HARDWARE 11 in. Center to Center Satin Nickel Solid Steel Bar Pull - 5014-228-SS, 10PK (5014-279-SS-10)
- GLIDERITE HARDWARE 12-5/8 in. Center to Center Smooth Bar Pull - 4787-320-ORB (4787-320-ORB-1)
- GLIDERITE HARDWARE 7 in. Center to Center Satin Nickel Solid Steel Bar Pull - 5004-178-SS (5004-178-SS-1)
- MONROE PMP Fold Pull Handle, Steel, 1-3/16 In. H, Zinc, Unthr. Holes (PH-0286)
- Gliderite Hardware Cabinet Handles & Pulls