Shop All Cabinet Handles & Pulls
Gliderite Hardware
5-1/16 in. Center to Center Clear Acrylic Cabinet Pull Polished Chrome
Mfr # 4718-128-PC-1
Zoro # G810907930
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Color Chrome
- Material Acrylic
- Length 7 in
- Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 4718-128-PC-1
- Zoro # G810907930
- UPC # 849376041398
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 7 in |
Width | 5/8 in |
Size | 7" length x 5/8" width x 1-3/8" projection |
Details
Finish | Polished Chrome |
Color | Chrome |
Material | Acrylic |
Projection | 1-3/8 in. |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
For Use With | Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57841)
- SURE-LOC HARDWARE Sure-Loc Hardware Privacy Latch, Satin Nickel (BARN-LT 15)
- KARP Drywall Access Door, KDW Lock Prime 18 x 18 (KDWP1818L)
- WRIGHT PRODUCTS Tie Down Handle, White, Heavy Duty (VK444-2WH)
- GLIDERITE HARDWARE 5 in. Center to Center Cabinet Base Pull - 87380-128-MB (87380-128-MB-1)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Pewter Transitional Cabinet Pull, 25PK (81092-BP-25)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Solid Square Bar Pull Graphite Gray (21683-96-GPH-1)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Curved Bar Pull Matte Black (4843-96-MB-1)
- GLIDERITE HARDWARE 3 in. Center to Center Classic Base Pull Cabinet Hardware Handle - 87380-SN (87380-SN-1)
- GLIDERITE HARDWARE 15 in. Center to Center Satin Nickel Solid Steel Bar Pull - 5018-381-SS, 25PK (5018-381-SS-25)
- ELEMENTS BY HARDWARE RESOURCES 160 mm Center-to-Center Polished Chrome Brenton Cabinet Pull (239-160PC)
- Gliderite Hardware Cabinet Handles & Pulls