Shop All Surface Hinges
Gliderite Hardware
4 in. Satin Nickel Square Door Hinge - 4000-SN
Mfr # 4000-SN-1
Zoro # G311216005
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Satin Nickel
- Door Leaf Height 4 in.
- Door Leaf Width 4 in.
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gliderite Hardware
- MFR # 4000-SN-1
- Zoro # G311216005
- UPC # 849376003051
- Country of Origin China
- Category Surface Hinges
Dimensions
Door Leaf Height | 4 in. |
Door Leaf Width | 4 in. |
Size | 4" length x 4" width |
Details
Material | Steel |
Finish | Satin Nickel |
Color | Silver |
Shape | Hinge |
For Use With | Interior Doors |
Description
4 in. Satin Nickel Square Door Hinge - 4000-SN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 2-1/2 Hook Screw 120 Screws by X1 Tools (X1E-CON-SCR-HOO-2020x120)
- AMERICAN GARAGE DOOR SUPPLY Vertical Track 11ft., For 12ft Door, PR (T312VR)
- MAG-MATE Magnetic Rubber Bumper 1/2"dia. 1/4" T (B705W5006)
- SCHLAGE CS SERIES ENTRY SGL SAT 626 ENTRANCE SINGLE LOCKING INTERCONNECTED LOCK LC SATURN LEVER X P (SCH-CS210-B500LD-SAT-626)
- GLIDERITE HARDWARE 4 in. Satin Nickel Square Door Hinge with 5/8 in. Corner Radius - 4000-SQ-58-SN, 30PK (4000-SQ-58-SN-30)
- GLIDERITE HARDWARE 3-1/2 in. Satin Nickel Square Door Hinge - 3500-SN (3500-SN-1)
- GLIDERITE HARDWARE 3-1/2 in. Polished Chrome Door Hinge with 1/4 in. Corner Radius - 3514-PC (3514-PC-1)
- GLIDERITE HARDWARE 3-1/2 in. Polished Chrome Square Door Hinge - 3500-PC, 12PK (3500-PC-12)
- GLIDERITE HARDWARE 3-1/2 in. Satin Nickel Door Hinge with 1/4 in. Corner Radius - 3514-SN, 50PK (3514-SN-50)
- GLIDERITE HARDWARE 3-1/2 in. Satin Nickel Door Hinge with 1/4 in. Corner Radius - 3514-SN (3514-SN-1)
- HARDWARE RESOURCES Button Catch Inside Clip - Zinc Receiver (50610)
- Gliderite Hardware Surface Hinges