Shop All Surface Hinges
Gliderite Hardware
4 in. Satin Nickel Ball Bearing Door Hinge with 5/8 in. Corner Radius - 4058-2BB-SN
Mfr # 4058-2BB-SN-1
Zoro # G511216010
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Satin Nickel
- Door Leaf Height 4 in.
- Door Leaf Width 4 in.
- For Use With Interior Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 4058-2BB-SN-1
- Zoro # G511216010
- UPC # 849376023448
- Country of Origin China
- Category Surface Hinges
Dimensions
Door Leaf Height | 4 in. |
Door Leaf Width | 4 in. |
Size | 4" length x 4" width |
Details
Material | Steel |
Finish | Satin Nickel |
For Use With | Interior Doors |
Color | Silver |
Shape | Hinge |
Description
4 in. Satin Nickel Ball Bearing Door Hinge with 5/8 in. Corner Radius - 4058-2BB-SN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Compression Packing - 1/4" Wide x 1/4" High x 100 ft. Long (ZUSA-CP-59)
- BALDWIN ESTATE Venetian Bronze Strikes Venetian Bronze (5300.112.9)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 72 x 100', Charcoal, 20x30 Mesh, One Roll (3003865)
- ZORO SELECT Conical Washer, Pk10 (FW6CSX00800-010P1)
- GLIDERITE HARDWARE 3-1/2 in. Satin Nickel Door Hinge with 5/8 in. Corner Radius - 3558-SN (3558-SN-1)
- GLIDERITE HARDWARE 4 in. Satin Nickel Square Door Hinge with 5/8 in. Corner Radius - 4000-SQ-58-SN, 30PK (4000-SQ-58-SN-30)
- GLIDERITE HARDWARE 3-1/2 in. Antique Brass Door Hinge with 5/8 in. Corner Radius - 3558-AB (3558-AB-1)
- GLIDERITE HARDWARE 3-1/2 in. Satin Nickel Door Hinge with 1/4 in. Corner Radius - 3514-SN (3514-SN-1)
- GLIDERITE HARDWARE 4 in. Satin Nickel Square Door Hinge - 4000-SN (4000-SN-1)
- GLIDERITE HARDWARE 3-1/2 in. Polished Chrome Door Hinge with 1/4 in. Corner Radius - 3514-PC (3514-PC-1)
- GLOBAL DOOR CONTROLS 4 in. Brushed Chrome Right-Handed Reinforcing Hinge (CP-RPRH-26D)
- Gliderite Hardware Surface Hinges