Shop All Cabinet Backplates
Gliderite Hardware
4-3/4 in. Satin Nickel Squared Back Plate 3-3/4 in. Center to Center - 5342-96-SN
Mfr # 5342-96-SN-1
Zoro # G211215733
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Width 1 in.
- Length 4-3/4 in.
- Projection 1/8 in.
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gliderite Hardware
- MFR # 5342-96-SN-1
- Zoro # G211215733
- UPC # 849376082568
- Country of Origin China
- Category Cabinet Backplates
Dimensions
Width | 1 in. |
Length | 4-3/4 in. |
Depth | 1/8 in. |
Size | 4-3/4" length x 1" width x 1/8" projection |
Details
Finish | Satin Nickel |
Projection | 1/8 in. |
Material | Zinc |
Shape | Backplate |
For Use With | Cabinets |
Color | Silver |
Description
4-3/4 in. Satin Nickel Squared Back Plate 3-3/4 in. Center to Center - 5342-96-SN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Blum 18" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, 6PK (563H4570B)
- DELTANA Satin Chrome Spring Hinge (DSH4R526D)
- ZORO SELECT O-Ring, Dash 448, Buna N, 0.27 In., PK2 (U38801.025.0950)
- SCHLAGE COMMERCIAL Passage Athens Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX10ATH626)
- GLIDERITE HARDWARE 2-1/2 in. Antique Brass Round Classic Cabinet Hardware Backplate, 5PK (5060-AB-5)
- GLIDERITE HARDWARE 1-1/2 in. Antique Brass Round Cabinet Hardware Backplate, 10PK (5061-AB-10)
- GLIDERITE HARDWARE 8 in. Satin Nickel Squared Back Plate 7 in. Center to Center - 8342-178-SN, 25PK (8342-178-SN-25)
- GLIDERITE HARDWARE 3 in. Satin Nickel Oblong Cabinet Backplate - 1034-SN, 5PK (1034-SN-5)
- GLIDERITE HARDWARE 3-1/4 in. Satin Nickel Cabinet Backplate - 1045-SN, 25PK (1045-SN-25)
- GLIDERITE HARDWARE 6 in. Matte Black Squared Back Plate 3-3/4 in. Center to Center - 6342-96-MB (6342-96-MB-1)
- MNG 3" Vanilla Guerlain Backplate, Polished Nickel, 6"o/a (16914)
- Gliderite Hardware Cabinet Backplates