Shop All Cabinet Handles & Pulls
Gliderite Hardware
3 in. Center to Center Classic Bin Pull - 953-SN
Mfr # 953-SN-1
Zoro # G511215570
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Color Silver
- Material Zinc
- Length 3-3/8 in.
- Width 1-3/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 953-SN-1
- Zoro # G511215570
- UPC # 849376014613
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-3/8 in. |
Width | 1-3/4 in. |
Size | 3-3/8" length x 1-3/4" width x 1" projection |
Details
Finish | Satin Nickel |
Color | Silver |
Material | Zinc |
Projection | 1 in. |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
For Use With | Cabinets |
Shape | Bin Pull |
Description
3 in. Center to Center Classic Bin Pull - 953-SN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, EPDM, Dash 332, 2-3/8, 2.77, PK50 (U38869.018.0237)
- CODEL DOORS 32" x 80" Knotty Alder 2-Panel Interior Shaker Slab Door (2868ska8402)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type F (1C7F1626)
- AVERY DENNISON Magnetic Sheets, 8-1/2"X11", White, PK5 (3270)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Stainless Steel Bar Pull - 52003-96-SN (52003-96-SN-1)
- GLIDERITE HARDWARE 15 in. Center to Center Satin Nickel Solid Steel Bar Pull - 5018-381-SS, 25PK (5018-381-SS-25)
- GLIDERITE HARDWARE 2-3/4 in. Center to Center Classic Loop Pull - 87650-CHPG (87650-CHPG-1)
- GLIDERITE HARDWARE 3 in. Center to Center Classic Base Pull Cabinet Hardware Handle - 87380-SN (87380-SN-1)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Matte Black Solid Steel Bar Pull - 5001-96-MB (5001-96-MB-1)
- GLIDERITE HARDWARE 8-3/4 in. Center to Center Solid Square Bar Pull Satin Gold (21683-224-SG-1)
- HICKORY HARDWARE Cup Pull 3 Inch & 3-3/4 Inch (96mm) Center to Center (P3004-RI)
- Gliderite Hardware Cabinet Handles & Pulls