Shop All Cabinet Handles & Pulls
Gliderite Hardware
3 in. Center to Center Classic Base Pull Cabinet Hardware Handle - 87380-SN
Mfr # 87380-SN-1
Zoro # G711215684
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Color Silver
- Material Zinc
- Length 3-3/4 in.
- Width 3/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 87380-SN-1
- Zoro # G711215684
- UPC # 849376019977
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-3/4 in. |
Width | 3/8 in. |
Size | 3-3/4" length x 3/8" width x 1-1/8" projection |
Details
Finish | Satin Nickel |
Color | Silver |
Material | Zinc |
Projection | 1-1/8 in. |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
For Use With | Cabinets |
Shape | Bar |
Description
3 in. Center to Center Classic Base Pull Cabinet Hardware Handle - 87380-SN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 26"W x 32"H (GVPVE26X3203SF)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers (4WCTM-18DM2-175)
- HAFELE Non-Slip 19-3/4 in. W x 46-1/16 in. L Black Drawer Mat (HA.547.92.325)
- HUBBELL WIRING DEVICE-KELLEMS 7024570 Black Bushing (31518113BPK100)
- GLIDERITE HARDWARE 5 in. Center to Center Cabinet Base Pull - 87380-128-SN (87380-128-SN-1)
- GLIDERITE HARDWARE 5 in. Center to Center Oil Rubbed Bronze Rectangular Cabinet Pull , 10PK (81929-ORB-10)
- GLIDERITE HARDWARE 6-1/4 in. Center to Center Satin Gold Solid Steel Bar Pull - 5003-160-SG (5003-160-SG-1)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Solid Square Bar Pull Satin Gold (21683-96-SG-1)
- GLIDERITE HARDWARE 9 in. Center to Center Satin Gold Solid Steel Bar Pull - 5012-228-SG (5012-228-SG-1)
- GLIDERITE HARDWARE 12-5/8 in. Center to Center Solid Square Bar Pull Satin Gold (21683-320-SG-1)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Satin Nickel Knox Cabinet Bar Pull, (645-96SN-10)
- Gliderite Hardware Cabinet Handles & Pulls