Shop All Cabinet Handles & Pulls
Gliderite Hardware
3-3/4 in. Center to Center Stainless Steel Bar Pull - 52003-96-SN
Mfr # 52003-96-SN-1
Zoro # G211214941
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Color Silver
- Material Zinc
- Length 6 in.
- Width 1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 52003-96-SN-1
- Zoro # G211214941
- UPC # 849376017409
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 6 in. |
Width | 1/2 in. |
Size | 6" length x 1/2" width x 1-1/2" projection |
Details
Finish | Satin Nickel |
Color | Silver |
Material | Zinc |
Projection | 1-1/2 in. |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
For Use With | Cabinets |
Shape | Bar |
Description
3-3/4 in. Center to Center Stainless Steel Bar Pull - 52003-96-SN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 412CPKL36 36" Surface Mounted Automatic Door Bottom with Prene Clear Aluminum (412CPKL36)
- PRIME-LINE Screen Frame Kit, 7/16 in. x 3/4 in. x 60 in. x 60 in., Aluminum, Mill 1 Kit (MP8242)
- GLOBAL INDUSTRIAL Galvanized Steel Roof Hatch Safety Extension Handle, Powder Coated (713157)
- RENIN 60 in. x 80 1/2 in. Bypass Mirrored Closet Door (BY0120BWCLE060080)
- GLIDERITE HARDWARE 5-1/16 in. Center to Center Clear Acrylic Cabinet Pull Satin Gold (4718-128-SG-1)
- GLIDERITE HARDWARE 15 in. Center to Center Satin Nickel Solid Steel Bar Pull - 5018-381-SS, 10PK (5018-381-SS-10)
- GLIDERITE HARDWARE 11 in. Center to Center Satin Nickel Solid Steel Bar Pull - 5014-228-SS, 10PK (5014-279-SS-10)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Solid Square Bar Pull Satin Gold (21683-96-SG-1)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Satin Nickel Transitional Cabinet Pull, 10PK (81092-SN-10)
- GLIDERITE HARDWARE 9 in. Center to Center Polished Chrome Solid Steel Bar Pull - 5012-228-PC (5012-228-PC-1)
- RICHELIEU HARDWARE 10-1/16 in. (256 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP500256195)
- Gliderite Hardware Cabinet Handles & Pulls