Shop All Cabinet Handles & Pulls
Gliderite Hardware
3-3/4 in. Center to Center Solid Twisted Bar Pull Matte Black
Mfr # 4841-96-MB-1
Zoro # G110907913
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Color Black
- Material Zinc
- Length 5-3/16 in.
- Width 7/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 4841-96-MB-1
- Zoro # G110907913
- UPC # 849376079124
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-3/16 in. |
Width | 7/16 in. |
Size | 5-3/16" length x 7/16" width x 7/8" projection |
Details
Finish | Matte Black |
Color | Black |
Material | Zinc |
Projection | 7/8 in. |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
For Use With | Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC BACK-BOX FOR 492 (SDC-492-BB)
- REV-A-SHELF Rev-A-Shelf Undersink Pull Out Towel Bar (563-47 C)
- ZORO SELECT Cup, Type Hook, Length 1 1/2 In, PK20 (1WBK3)
- MTD Spring-Extension (732-04909)
- GLIDERITE HARDWARE 2-1/2 in. Center to Center Matte Black Classic Bin Pull - 4081-MB, 10PK (4081-MB-10)
- GLIDERITE HARDWARE 7 in. Center to Center Polished Chrome Solid Steel Bar Pull - 5004-178-PC (5004-178-PC-1)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Satin Nickel Transitional Cabinet Pull, 10PK (81092-SN-10)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Pewter Transitional Cabinet Pull, 5PK (81092-BP-5)
- GLIDERITE HARDWARE 12-5/8 in. Center to Center Smooth Bar Pull - 4787-320-SN (4787-320-SN-1)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Oil Rubbed Bronze Classic Euro Bar Pull - 4361-96-ORB, 25PK (4361-96-ORB-25)
- MONROE PMP Pull Handle, Natural, 3-1/2 In. H, Natural, Threaded Holes (PH-0132)
- Gliderite Hardware Cabinet Handles & Pulls