Shop All Cabinet Handles & Pulls
Gliderite Hardware
3-3/4 in. Center to Center Smooth Bar Pull - 4787-96-SN
Mfr # 4787-96-SN-1
Zoro # G611214589
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Color Silver
- Material Zinc
- Length 4-1/4 in.
- Width 9/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gliderite Hardware
- MFR # 4787-96-SN-1
- Zoro # G611214589
- UPC # 849376083725
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-1/4 in. |
Width | 9/16 in. |
Size | 4-1/4" length x 9/16" width x 1-1/2" projection |
Details
Finish | Satin Nickel |
Color | Silver |
Material | Zinc |
Projection | 1-1/2 in. |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
For Use With | Cabinets |
Shape | Bar |
Description
3-3/4 in. Center to Center Smooth Bar Pull - 4787-96-SN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/2 in. Steel Ball Bearing Tandem Roller Assembly, Plain Back Single Pack (D 1996)
- TRIMLITE 36"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Satin Nickel Hinges (3068pri8730LH154916)
- BEST Cylindrical Lock, Input 1.5VDC (9KZ37DV14KPS3626)
- HARDWARE RESOURCES Traditional 1/2" Overlay Hinge with Screws - Polished Chrome (P5011PC)
- GLIDERITE HARDWARE 12-5/8 in. Center to Center Smooth Bar Pull - 4787-320-SN (4787-320-SN-1)
- GLIDERITE HARDWARE 2-1/2 in. Center to Center Matte Black Classic Bin Pull - 4081-MB, 10PK (4081-MB-10)
- GLIDERITE HARDWARE 2-3/4 in. Center to Center Classic Loop Pull - 87650-MB (87650-MB-1)
- GLIDERITE HARDWARE 3 in. Center to Center Matte Black Beaded Spade Cabinet Pull - 4354-MB, 5PK (4354-MB-5)
- GLIDERITE HARDWARE 3 in. Center to Center Matte Black Arched Square Cabinet Pull - 4355-MB, 10PK (4355-MB-10)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Stainless Steel Bar Pull - 52003-96-SN (52003-96-SN-1)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Polished Copper Eclectic Drawer Pull (BP2209128191)
- Gliderite Hardware Cabinet Handles & Pulls