Shop All Cabinet Handles & Pulls
Gliderite Hardware
3-3/4 in. Center to Center Smooth Bar Pull - 4787-96-CHPG
Mfr # 4787-96-CHPG-1
Zoro # G311214636
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Champagne Gold
- Color Gold
- Material Zinc
- Length 4-1/4 in.
- Width 9/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 4787-96-CHPG-1
- Zoro # G311214636
- UPC # 849376083800
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-1/4 in. |
Width | 9/16 in. |
Size | 4-1/4" length x 9/16" width x 1-1/2" projection |
Details
Finish | Champagne Gold |
Color | Gold |
Material | Zinc |
Projection | 1-1/2 in. |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
For Use With | Cabinets |
Shape | Bar |
Description
3-3/4 in. Center to Center Smooth Bar Pull - 4787-96-CHPG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Mirror Hanger Clip Set, For 1/4 in. Thick Glass, Stamped Steel, Chrome (U 10246)
- EBERHARD MANUFACTURING CO Locking Handle Assembly W/Molded Gasket (EMC 11-21100-236C-03)
- DELTANA Door Stop, Zinc, Silver, 1-7/8"H x 3/4"W (ZHP70U26)
- DELTANA Roller Catch Oil Rubbed Bronze (RCA336U10B)
- GLIDERITE HARDWARE 8-3/4 in. Center to Center Smooth Bar Pull - 4787-224-CHPG (4787-224-CHPG-1)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Solid Square Bar Pull Graphite Gray (21683-96-GPH-1)
- GLIDERITE HARDWARE 3 in. Center to Center Classic Bin Pull - 953-BP, 10PK (953-BP-10)
- GLIDERITE HARDWARE 2-1/2 in. Center to Center Classic Bin Pull - 87600-MB (87600-MB-1)
- GLIDERITE HARDWARE 15 in. Center to Center Satin Nickel Solid Steel Bar Pull - 5018-381-SS, 10PK (5018-381-SS-10)
- GLIDERITE HARDWARE 9 in. Center to Center Polished Chrome Solid Steel Bar Pull - 5012-228-PC (5012-228-PC-1)
- ELEMENTS BY HARDWARE RESOURCES 448 mm Center-to-Center Satin Bronze Square Stanton Cabinet Bar Pull (625-448SBZ)
- Gliderite Hardware Cabinet Handles & Pulls