Shop All Cabinet Handles & Pulls
Gliderite Hardware
3-3/4 in. Center to Center Cabinet Base Pull - 87380-96-ORB
Mfr # 87380-96-ORB-1
Zoro # G511214818
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Color Brown
- Material Zinc
- Length 4-1/2 in.
- Width 3/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 87380-96-ORB-1
- Zoro # G511214818
- UPC # 849376043217
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-1/2 in. |
Width | 3/8 in. |
Size | 4-1/2" length x 3/8" width x 1-1/8" projection |
Details
Finish | Oil Rubbed Bronze |
Color | Brown |
Material | Zinc |
Projection | 1-1/8 in. |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
For Use With | Cabinets |
Shape | Bar |
Description
3-3/4 in. Center to Center Cabinet Base Pull - 87380-96-ORB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Traditional Key House/Office Key Blank 136 M11 Single For USPS Mailbox locks, 4PK (87136)
- OOK Hanger Picture Kit 50Pc Asstd (59204)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C2000-ENTR-C-626-SFIC)
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G308 (KC-SNM-NK-308)
- GLIDERITE HARDWARE 2-1/2 in. Center to Center Matte Black Bin Pull - 4158-MB, 5PK (4158-MB-5)
- GLIDERITE HARDWARE 7-5/8 in. Center to Center Champagne Gold Classic Euro Bar Pull - 4361-192-CHPG (4361-192-CHPG-1)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Solid Steel Wire Pull - 5103-SS, 10PK (5103-SS-10)
- GLIDERITE HARDWARE 6-1/4 in. Center to Center Knurled Bar Pull Oil Rubbed Bronze (4788-160-ORB-1)
- GLIDERITE HARDWARE 9 in. Center to Center Satin Gold Solid Steel Bar Pull - 5012-228-SG (5012-228-SG-1)
- GLIDERITE HARDWARE 5 in. Center to Center Cabinet Base Pull - 87380-128-MB (87380-128-MB-1)
- LAUREY 3" Celebration Pull, Polished Brass (54337)
- Gliderite Hardware Cabinet Handles & Pulls