Shop All Surface Hinges
Gliderite Hardware
3-1/2 in. Polished Chrome Door Hinge with 1/4 in. Corner Radius - 3514-PC
Mfr # 3514-PC-1
Zoro # G811215973
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Polished Chrome
- Door Leaf Height 3-1/2 in.
- Door Leaf Width 3-1/2 in.
- Size 3-1/2" length x 3-1/2" width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # 3514-PC-1
- Zoro # G811215973
- UPC # 849376009268
- Country of Origin China
- Category Surface Hinges
Dimensions
Door Leaf Height | 3-1/2 in. |
Door Leaf Width | 3-1/2 in. |
Size | 3-1/2" length x 3-1/2" width |
Details
Material | Steel |
Finish | Polished Chrome |
Color | Chrome |
For Use With | Interior Doors |
Shape | Hinge |
Description
3-1/2 in. Polished Chrome Door Hinge with 1/4 in. Corner Radius - 3514-PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA KABA: SIMPLEX 5021RWL26D41 Push Button Lock, Entry, Key Override (KABA-5021RWL26D41)
- ZORO SELECT Gasket, 2-1/2 In, Bevel Seat, BUNA (692-10693, 40BSB2.5)
- AK Adhesive Back Coat/Hat Hook, 3 Hook(s), Plastic, 1 EA (50067)
- LCN Aluminum Roller 31303034 (31303034)
- GLIDERITE HARDWARE 3-1/2 in. Polished Chrome Square Door Hinge - 3500-PC, 12PK (3500-PC-12)
- GLIDERITE HARDWARE 3-1/2 in. Satin Nickel Door Hinge with 1/4 in. Corner Radius - 3514-SN, 50PK (3514-SN-50)
- GLIDERITE HARDWARE 3-1/2 in. Antique Brass Door Hinge with 5/8 in. Corner Radius - 3558-AB (3558-AB-1)
- GLIDERITE HARDWARE 3-1/2 in. Satin Nickel Door Hinge with 5/8 in. Corner Radius - 3558-SN (3558-SN-1)
- GLIDERITE HARDWARE 3-1/2 in. Satin Nickel Square Door Hinge - 3500-SN (3500-SN-1)
- GLIDERITE HARDWARE 4 in. Satin Nickel Square Door Hinge with 5/8 in. Corner Radius - 4000-SQ-58-SN, 30PK (4000-SQ-58-SN-30)
- EMTEK Pair of 4 in x 4 in 5/8 in Radius Heavy Duty Steel Ball Bearing Hinges Flat Black Finish (94034US19)
- Gliderite Hardware Surface Hinges