Shop All Drawer Slides
Gliderite Hardware
3-1/2 in. Face Frame Rear-Mounting Socket Brackets - SK-75
Mfr # SK-75-1
Zoro # G011215520
product price: $2.49
/ea
Sold in multiples of 5 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Travel Length 3-1/2 in.
- Material Steel
- Width 1-7/8 in.
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gliderite Hardware
- MFR # SK-75-1
- Zoro # G011215520
- UPC # 837654937082
- Country of Origin China
- Category Drawer Slides
Dimensions
Travel Length | 3-1/2 in. |
Width | 1-7/8 in. |
Size | 3-1/2" length x 1-7/8" width x 1/2" depth |
Details
Finish | Satin Nickel |
Material | Steel |
Color | Silver |
For Use With | Cabinets |
Shape | L |
Description
3-1/2 in. Face Frame Rear-Mounting Socket Brackets - SK-75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Gen Purpose Wire Hooks, Med, 3 b Cap, White, 2 Hooks and 4 Strips/Pack (17068ES)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (F10 PLY 626)
- EKENA MILLWORK 6in. W x 6in. H x 20in. L Block Woodgrain TimberThane Rafter Tail, Primed Tan (RFTUR06X06X20BLKRCPR)
- OEM OEM: REF: 2003-2019 Nissan / 4-Button Remote Head Key / PN: H0561-3AA0B / CWTWB1U751 (ORHK-NIS-72)
- GLIDERITE HARDWARE Face Frame Rear-Mounting Socket Brackets - SK-70, 5PK (SK-70-5)
- GLIDERITE HARDWARE 28 in. Side Mount 100 lb. 1 in. Over-Travel Drawer Slide - 2870 (2870-1)
- GLIDERITE HARDWARE 18 in. Full Extension Soft Close Undermount Drawer Slide Kit - 18UM65 (18UM65-1)
- GLIDERITE HARDWARE Face Frame Rear-Mounting Socket Brackets - SK-35 (SK-35-1)
- GLIDERITE HARDWARE 20 in. Side Mount 70 lb. 35mm Full Extension 1 in. Over Travel Drawer Slide - 2035 (2035-Z-1)
- GLIDERITE HARDWARE 16 in. Side Mount Hydraulic Soft Close 100 lb. Full Extension Drawer Slide - 1675, 10PK (1675-10)
- JR PRODUCTS JR Products 70725 Drawer Slide Socket Set - Small "C" Shape (70725)
- Gliderite Hardware Drawer Slides