Shop All Cabinet Handles & Pulls
Gliderite Hardware
3-1/2 in. Center to Center Bin Pull Satin Gold
Mfr # 4767-SG-1
Zoro # G210908193
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Gold
- Color Gold
- Material Zinc
- Length 4-1/4 in.
- Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gliderite Hardware
- MFR # 4767-SG-1
- Zoro # G210908193
- UPC # 849376082445
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-1/4 in. |
Width | 1-1/4 in |
Size | 4-1/4" length x 1-1/4" width x 5/8" projection |
Details
Finish | Satin Gold |
Color | Gold |
Material | Zinc |
Projection | 5/8 in. |
Includes | Mounting Hardware: #8-32 thread x 1" long screw(s) |
For Use With | Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Medium Duty, 2x8 In (104832)
- ZORO APPROVED SUPPLIER 114 OD EXT Spring (C-267)
- ZORO SELECT Torsion Spring, 90 Deg, 0.309OD, PK6 (3HPC8)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (5080)
- GLIDERITE HARDWARE 5-1/16 in. Center to Center Clear Acrylic Cabinet Pull Polished Chrome (4718-128-PC-1)
- GLIDERITE HARDWARE 3 in. Center to Center Stainless Steel Cabinet Pull - 7005-76-SS, 10PK (7005-76-SS-10)
- GLIDERITE HARDWARE 8-3/4 in. Center to Center Smooth Bar Pull - 4787-224-CHPG (4787-224-CHPG-1)
- GLIDERITE HARDWARE 7 in. Center to Center Satin Nickel Solid Steel Bar Pull - 5004-178-SS, 10PK (5004-178-SS-10)
- GLIDERITE HARDWARE 6-1/4 in. Center to Center Clear Acrylic Cabinet Pull Satin Gold, 5PK (4718-160-SG-5)
- GLIDERITE HARDWARE 3 in. Center to Center Matte Black Beaded Spade Cabinet Pull - 4354-MB, 5PK (4354-MB-5)
- JEFFREY ALEXANDER 160 mm CentertoCenter Brushed Pewter Richard Cabinet Pull (171-160BNBDL)
- Gliderite Hardware Cabinet Handles & Pulls