Shop All Surface Hinges
Gliderite Hardware
3-1/2 in. Antique Brass Square Door Hinge - 3500-AB
Mfr # 3500-AB-1
Zoro # G111216014
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Antique Brass
- Door Leaf Height 3-1/2 in.
- Door Leaf Width 3-1/2 in.
- Size 3-1/2" length x 3-1/2" width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gliderite Hardware
- MFR # 3500-AB-1
- Zoro # G111216014
- UPC # 849376026128
- Country of Origin China
- Category Surface Hinges
Dimensions
Door Leaf Height | 3-1/2 in. |
Door Leaf Width | 3-1/2 in. |
Size | 3-1/2" length x 3-1/2" width |
Details
Material | Steel |
Finish | Antique Brass |
Shape | Hinge |
For Use With | Interior Doors |
Color | Yellow |
Description
3-1/2 in. Antique Brass Square Door Hinge - 3500-AB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 3mm Wide 54mm ID, PK25 (ZUSAH3X54)
- ACROVYN Outside Corner Trim, Black (WC40OS108N)
- DORMAKABA Rim, Exit Device, Standard Duty, Grade 1 (QED31336689)
- ZORO SELECT Flange Gasket, Full Face, 1/2 In, Viton (4CYV2)
- GLIDERITE HARDWARE 3-1/2 in. Antique Brass Door Hinge with 5/8 in. Corner Radius - 3558-AB (3558-AB-1)
- GLIDERITE HARDWARE 3-1/2 in. Satin Nickel Square Door Hinge - 3500-SN (3500-SN-1)
- GLIDERITE HARDWARE 3-1/2 in. Satin Nickel Door Hinge with 5/8 in. Corner Radius - 3558-SN (3558-SN-1)
- GLIDERITE HARDWARE 3-1/2 in. Polished Chrome Door Hinge with 1/4 in. Corner Radius - 3514-PC (3514-PC-1)
- GLIDERITE HARDWARE 3-1/2 in. Polished Chrome Square Door Hinge - 3500-PC, 12PK (3500-PC-12)
- GLIDERITE HARDWARE 3-1/2 in. Satin Nickel Door Hinge with 1/4 in. Corner Radius - 3514-SN (3514-SN-1)
- HDL HARDWARE Pivot Door Hinges (FT21641-003-01)
- Gliderite Hardware Door Hinges